Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP1 |
TM8USBW |
Manufacturer Number |
TP1 |
TM8USBW |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Plates
|
Residential Switches
|
UNSPSC |
39121704 - Wallplates
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007274004 |
00785007127683 |
Weight per package |
0.0611 (lbs/each) |
0.3 (lbs/each) |
Description |
TP1 Trademaster WP 1G 1 Toggle Brown
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.05185 LB
|
TM8USBW Disc Recommended Sub Tm826usbw
Usb Charging Outlet, White, 125 V, 15 A, #14 to #10 Awg Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$31.99 (Each) |
Carton/Reel |
$0.44 (1 Each) |
$31.99 (1 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$1,599.50 (50 Each) |
|
Current Rating |
- |
15 A |
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
Voltage Rating |
- |
125 V |
Wire Size |
- |
#14 to #10 AWG |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 TOGGLE BROWN |
DISC RECOMMENDED SUB TM826USBW |
extra long description |
P&S TP1 TRADEMASTER WP 1G 1 TOGGLE |
- |
Features |
Trademaster Wall Plate 1gang 1toggle Brown |
Charge more devices with less clutter. Legrand's full line of charging solutions is designed to power up mobile devices quickly and reliably—without the need for bulky AC adapters. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.05185 lb |
USB Charging Outlet, White, 125 V, 15 A, #14 to #10 AWG Wire Size |
Product Type |
Trademaster WP 1G 1 Toggle Brown |
Decorator Combo Recept+Usb WH |
Short Description |
1 Gang, Switch, Wall Plate, Brown |
15 A, 125 V, USB Charger with Tamper-Resistant Receptacle, White |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
- |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;25 PK |
1 CT;6 Pk |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TP1 |
TM8USBW |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential Switches |
Type |
Wall Plate |
- |
|
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential |
Mounting |
WALL |
- |
standard |
UL 514 |