Nacogdoches |
12 |
5 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
SWB25 |
TP100 |
Manufacturer Number |
SWB-25 |
TP100 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121306 - Switch box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00785991125504 |
00786189101003 |
Weight per package |
0.41 (lbs/each) |
0.43 (lbs/each) |
Description |
SWB25 1-1/2"D NG SQBX W/Ers&CLMPS
Switch Box, Pre-Galvanized, Silver, 7.5 Cu.In Capacity, Rectangular, Knockout Cable Entry, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 1-1/2 In Height, 0.41 LB/Ea
|
TP100 1-1/2"D NG SQBX W/Ers&CLMPS
Steel Switch Box, Ivory, 7.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 1-1/2 In Height, 0.43 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.16 (Each) |
$9.23 (Each) |
Carton/Reel |
$228.91 (25 Each) |
$9.23 (1 Each) |
Standard Packaging/Reel |
$228.91 (25 Each) |
$461.62 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
- |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Height |
1-1/2 in |
1-1/2 in |
Length |
3 in |
3 in |
Size |
3 Inches Height x 2 Inches Width x 1-1/2 inches depth |
2 In Width X 1-1/2 In Depth X 3 In Height |
Width |
2 in |
2 in |
|
Construction |
- |
Welded |
Description |
1-1/2"D NG SQBX W/ERS&CLMPS |
1-1/2"D NG SQBX W/ERS&CLMPS |
extra long description |
ABB SWB-25 3X2X1-1/2,SWBX,STL,7.5CU |
THEP TP100 1 1/2 DEEP SW BOX EARS F |
Features |
Non-Gangable Switch Box, 7.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Bevelled Corners, Non-Metallic Cable Clamps (C-5) and Ears Flush for Old Work, For Non-Metallic Sheathed Cable |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
Long Description |
Switch Box, Pre-Galvanized, Silver, 7.5 cu.in Capacity, Rectangular, Knockout Cable Entry, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 1-1/2 in Height, 0.41 lb/EA |
Steel Switch Box, Ivory, 7.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 1-1/2 in Height, 0.43 lb/EA |
Product Type |
3X2X1-1/2, SWBX, STL, 7.5CU, Ngang, CLMP |
1 1/2 Deep SW Box Ears For NM Cable |
Short Description |
Switch Box, 7.5 cu. in, Silver |
Steel Switch Box, 7.5 cu. in, Ivory, 1 Gang |
Special Features |
Made of Steel |
Ears |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
2.0000 IN X 1.5000 IN X 3.0000 IN |
for use with |
Non-Metallic Sheathed Cable |
Aluminum Interlocking Grounding Metal-Clad Cable |
Knockout Size |
- |
1/2 in (Bottom) |
Knockouts |
- |
(1) 1/2 in_2-cable |
Mounting Type |
Vertical Mount |
Ear Mount |
Number of Knockouts |
- |
5 |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT |
50 PK |
Standards Met |
UL Listed E2969 |
UL Listed 514A, 514B, 514C |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
SWB-25 |
TP100 |
sub brand |
Steel City(R) |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Switch Boxes |
Non-gangable switch box |
|
Weight |
0.41 lb/EA |
0.43 lb/EA |
|
Application |
Non-Metallic Sheathed Cable |
Non Metallic Cable |
Capacity |
7.5 cu.in |
7.5 cu.in |
Mounting |
- |
EAR |
standard |
UL E2969 |
UL |