Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
LC0W25 |
TP138 |
Manufacturer Number |
LCOW-25 |
TP138 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121306 - Switch box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00785991116359 |
00786189101386 |
Weight per package |
0.5 (lbs/each) |
0.54 (lbs/each) |
Description |
LC0W25 2-1/4"D G W/Ers Bevld BX
Switch Box, Pre-Galvanized, Silver, 10.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Ear Mount, 1 Outlet, 3 In Length, 2 In Width, 2-1/4 In Height, 0.50 LB/Ea
|
TP138 2-1/4"D G W/Ers Bevld BX
Steel Switch Box, Ivory, 10.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/4 In Height, 0.54 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.79 (Each) |
$7.88 (Each) |
Carton/Reel |
$194.74 (25 Each) |
$393.96 (50 Each) |
Standard Packaging/Reel |
$194.74 (25 Each) |
$393.96 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Height |
2-1/4 in |
2-1/4 in |
Length |
3 in |
3 in |
Size |
3 Inches Height x 2 Inches Width x 2-1/4 inches depth |
2 In Width X 2-1/4 In Depth X 3 In Height |
Width |
2 in |
2 in |
|
Construction |
- |
Welded |
Description |
2-1/4"D G W/ERS BEVLD BX |
2-1/4"D G W/ERS BEVLD BX |
extra long description |
ABB LCOW-25 SWBX,STL,10.5C,GNGBLE,E |
THEP TP138 2 1/4 DEEP SW BOX EARS B |
Features |
- |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
Long Description |
Switch Box, Pre-Galvanized, Silver, 10.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Ear Mount, 1 outlet, 3 in Length, 2 in Width, 2-1/4 in Height, 0.50 lb/EA |
Steel Switch Box, Ivory, 10.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/4 in Height, 0.54 lb/EA |
Product Type |
SWBX, STL, 10.5C, Gngble, Ear Nmcble |
2 1/4 Deep SW Box Ears Beveled Corners |
Short Description |
Switch Box, 10.5 cu. in, Silver, 1 Gang |
Steel Switch Box, 10.5 cu. in, Ivory, 1 Gang |
Special Features |
Made of Steel |
Clamp Screws Through Beveled Corner |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
2.0000 IN X 2.2500 IN X 3.0000 IN |
for use with |
Non-Metallic Sheathed Cable |
Aluminum Interlocking Grounding Metal-Clad Cable |
Knockout Size |
1/2 in |
1/2 in (Bottom) |
Knockouts |
- |
(1) 1/2 in |
Mounting Type |
Ear Mount |
Ear Mount |
Number of Knockouts |
4 |
5 |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT |
50 PK |
Standards Met |
UL Listed E2969 |
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LCOW-25 |
TP138 |
sub brand |
Steel City(R) |
Crouse-Hinds series |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Switch Boxes |
Switch box |
|
Weight |
0.50 lb/EA |
0.54 lb/EA |
|
Application |
Non-Metallic Sheathed Cable |
Non Metallic Cable |
Capacity |
10.5 cu.in |
10.5 cu.in |
Mounting |
- |
EAR |
standard |
UL E2969 |
UL |