Nacogdoches |
72 |
38 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ1V |
TP1I |
Manufacturer Number |
PJ1V |
TP1I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751332 |
00785007274035 |
Weight per package |
0.046 (lbs/each) |
0.0609 (lbs/each) |
Description |
PJ1V Wallplate 1G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 LB
|
TP1I Trademaster WP 1G 1 Toggle Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.0600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$0.46 (Each) |
Carton/Reel |
$0.54 (1 Each) |
$0.46 (1 Each) |
Standard Packaging/Reel |
$136.10 (250 Each) |
$115.70 (250 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
Color |
Ivory |
Ivory |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G TOGGLE POLY MID IV |
TRADEMASTER WP 1G 1 TOGGLE IVORY |
extra long description |
EWD PJ1V Wallplate 1G Toggle Poly M |
P&S TP1I TRADEMASTER WP 1G 1 TOGGLE |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Trademaster Wall Plate, single gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Long Description |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.0600 lb |
Product Type |
Wallplate 1G Toggle Poly Mid Iv |
Trademaster WP 1G 1 Toggle Ivory |
Short Description |
1 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory |
1 Gang, Switch, Wall Plate, Ivory |
Special Features |
Thermoplastic, std and midi |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
3.12 (W) x 4.87 (H) in |
2.9375 (W) x 4.6875 (H) in |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
25 CT;250 PK |
1 CT;25 PK |
Standards Met |
RoHS Compliant |
UL 514;CSA Certified |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ1V |
TP1-I |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
Weight |
0.0700 lb |
0.0600 lb |
|
Application |
Commercial;Residential |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |