Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP1RED |
PJ1RD |
Manufacturer Number |
TP1RED |
PJ1RD |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274059 |
00032664579394 |
Weight per package |
0.0609 (lbs/each) |
0.055 (lbs/each) |
Description |
TP1RED Trademaster Wall Plate 1G 1 Toggle Red
Trademaster Wall Plate 1GANG 1toggle
|
PJ1RD Wallplate 1G Toggle Poly Mid RD
Eaton Toggle Wallplate, Red, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.46 (Each) |
$0.54 (Each) |
Carton/Reel |
$0.46 (1 Each) |
$0.54 (1 Each) |
Standard Packaging/Reel |
$115.70 (250 Each) |
$136.10 (250 Each) |
|
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
|
Size |
5.5" |
- |
Thickness |
.45 |
- |
|
Description |
TRADEMASTER WALL PLATE 1G 1 TOGGLE RD |
WALLPLATE 1G TOGGLE POLY MID RD |
extra long description |
P&S TP1RED TRADEMASTER WALL PLATE 1 |
EWD PJ1RD Wallplate 1G Toggle Poly |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Trademaster Wall Plate 1gang 1toggle |
Eaton Toggle wallplate, Red, Toggle Cutout, Polycarbonate, Single- gang, Mid-size |
Product Type |
Trademaster Wall Plate 1G 1 Toggle Red |
Wallplate 1G Toggle Poly Mid RD |
Special Features |
Molded of rugged, practically indestructible nylon |
Thermoplastic, std and midi |
|
dimensions |
- |
0.0800 IN X 3.1200 IN X 4.8700 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP1RED |
PJ1RD |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |