Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP248 |
CYLE12 |
Manufacturer Number |
TP248 |
CYLE 1/2 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Switch Boxes
|
Switch Boxes
|
UNSPSC |
39121306 - Switch box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189102482 |
00785991107906 |
Weight per package |
0.73 (lbs/each) |
0.685 (lbs/each) |
Description |
TP248 3-1/2D G SWBX W/1/2 Ko
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Conduit (No Clamps), 3-1/2", (2) 1/2", Steel, Gangable, 18.0 Cubic Inch Capacity
|
CYLE12 3-1/2D G Switch Box W/1/2 Ko
Gangable Switch Box, 18 Cubic Inches, 3 Inches Long X 2 Inches Wide X 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.16 (Each) |
$5.99 (Each) |
Carton/Reel |
$154.01 (25 Each) |
$149.78 (25 Each) |
Standard Packaging/Reel |
$154.01 (25 Each) |
$149.78 (25 Each) |
|
|
|
Size |
2 In Width X 3-1/2 In Depth X 3 In Height |
3 Inches Height x 2 Inches Width x 3-1/2 inches depth |
|
Construction |
Welded |
- |
Description |
3-1/2D G SWBX W/1/2 KO |
3-1/2D G SWITCH BOX W/1/2 KO |
extra long description |
THEP TP248 3 1/2 DEEP COND SW BOX N |
ABB CYLE 1/2 GANGBLE SWTCH BX 18CU |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
- |
Long Description |
Eaton Crouse-Hinds series Switch Box, (1) 1/2", Conduit (no clamps), 3-1/2", (2) 1/2", Steel, Gangable, 18.0 cubic inch capacity |
Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit |
Product Type |
3 1/2 Deep Cond SW Box No CLMP 1/2 Ko |
Gangble SWTCH BX 18CU 1/2KO STL |
Special Features |
Weight 74 Lb per 100 |
- |
|
dimensions |
3.0000 IN X 2.0000 IN X 3.5000 IN |
- |
Knockouts |
(1) 1/2 in_(2) 1/2 in |
- |
number of outlet |
- |
1 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Steel City |
Manufacturers Part Number |
TP248 |
CYLE-1/2 |
|
Category Description |
SWITCH BOXES |
SWITCH BOXES |
Type |
Switch box |
Switch Boxes |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with conduit |
standard |
UL |
UL E2969 |