Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP260 |
24151N25 |
Manufacturer Number |
TP260 |
24151N-25 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00786189102604 |
00785991160505 |
Weight per package |
0.45 (lbs/each) |
0.408 (lbs/each) |
Description |
TP260 3-1/2"X1-1/2"D STL Oct BX
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 3-1/4", NM Clamps, 11.5 Cubic Inch Capacity
|
24151N25 3-1/2" X 1-1/2" Steel Oct Box
Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn Construction With 1/2 Inch Knockouts, Pre-Galvanized Steel, Non-Metallic Cable Clamp (C-5)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.48 (Each) |
$12.50 (Each) |
Carton/Reel |
$12.48 (1 Each) |
$312.38 (25 Each) |
Standard Packaging/Reel |
$623.84 (50 Each) |
$312.38 (25 Each) |
|
|
|
Depth |
1-1/2 |
- |
Height |
3-1/4 |
- |
Size |
- |
3-1/2 Inches Diameter x 1-1/2 Inch depth |
Width |
3-1/4 |
- |
|
Construction |
Drawn |
Drawn |
Description |
3-1/2"X1-1/2"D STL OCT BX |
3-1/2" X 1-1/2" STEEL OCT BOX |
extra long description |
THEP TP260 3 1/4 OCT COND BX NM CAB |
ABB 24151N-25 3-1/2 OCT BX,STL,11.8 |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
- |
Long Description |
Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 3-1/4", NM clamps, 11.5 cubic inch capacity |
Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn construction with 1/2 inch knockouts, Pre-Galvanized Steel, Non-Metallic Cable Clamp (C-5) |
Product Type |
3 1/4 Oct Cond BX NM Cab With CLMP |
3-1/2 Oct BX, STL, 11.8CU, 1/2-Ko, Clam |
Special Features |
Fixture Rated, Weight 44 Lb per 100 |
- |
|
Cable Entry |
KO |
- |
dimensions |
3.2500 IN X 3.2500 IN X 1.5000 IN |
- |
Knockouts |
(1) 1/2 in |
- |
number of outlet |
- |
1 |
|
Brand |
Eaton |
Steel City |
Manufacturers Part Number |
TP260 |
24151N-25 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Octagon outlet box |
Octogonal Boxes |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with non-metallic sheathed cable |
standard |
UL |
UL E2969 |