Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP262I |
2052VB0X |
Manufacturer Number |
TP262I |
2052V-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275506 |
00032664512544 |
Weight per package |
0.0766 (lbs/each) |
0.1 (lbs/each) |
Description |
TP262I Trademaster Plate 2G 2 Decor Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.07514 LB
|
2052VB0X Wallplate 2G Decorator Thermoset Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.34 (Each) |
$1.45 (Each) |
Carton/Reel |
$1.34 (1 Each) |
$1.45 (1 Each) |
Standard Packaging/Reel |
$268.36 (200 Each) |
$145.45 (100 Each) |
|
gang |
2 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 2G 2 DECOR IV |
WALLPLATE 2G DECORATOR THERMOSET MID IV |
extra long description |
P&S TP262I TRADEMASTER PLATE 2G 2 D |
EWD 2052V-BOX Wallplate 2G Decorato |
Features |
Trademaster Plate 2gang 2 Decorator Ivor |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.07514 lb |
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Two- gang, Mid-size, ED Box |
Product Type |
Wall Plate |
Wallplate 2G Decorator Thermoset Mid Iv |
Short Description |
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, midi and jumbo |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP262-I |
2052V-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant |