Nacogdoches |
1 |
33 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP263I |
PJ263V |
Manufacturer Number |
TP263I |
PJ263V |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275575 |
00032664751134 |
Weight per package |
0.1039 (lbs/each) |
0.095 (lbs/each) |
Description |
TP263I Trademaster Plate 3G 3 Decor Iv
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Ivory, 0.09973 LB
|
PJ263V Wallplate 3G Decorator Poly Mid Iv
Decorator Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.02 (Each) |
$2.40 (Each) |
Carton/Reel |
$2.02 (1 Each) |
$2.40 (1 Each) |
Standard Packaging/Reel |
$303.52 (150 Each) |
$360.00 (150 Each) |
|
gang |
3 |
- |
insulation |
Bare |
- |
Material |
Nylon |
Polycarbonate |
Number of Gangs |
3 |
3 |
|
Color |
Ivory |
Ivory |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER PLATE 3G 3 DECOR IV |
WALLPLATE 3G DECORATOR POLY MID IV |
extra long description |
P&S TP263I TRADEMASTER PLATE 3G 3 D |
EWD PJ263V Wallplate 3G Decorator P |
Features |
Trademaster Plate 3gang 3 Decorator Ivory |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, Ivory, 0.09973 lb |
Decorator Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 lb |
Product Type |
Wall Plate |
Wallplate 3G Decorator Poly Mid Iv |
Short Description |
3 Gang, Wall Mount, Wall Plate, Ivory, Toggle |
3 Gang, Screw Mount, Decorator Wall Plate, Ivory |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
|
dimensions |
4.7 in |
6.75 (W) x 4.87 (H) in |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;15 PK |
1 CT;150 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
TP263-I |
PJ263V |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
Weight |
0.09973 lb |
0.1000 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |