Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
SP263LA |
TP263LA |
Manufacturer Number |
SP263LA |
TP263LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007682632 |
00785007275582 |
Weight per package |
0.1331 (lbs/each) |
0.1039 (lbs/each) |
Description |
SP263LA Plate Plastic 3G 3SPLEX W/Out Line La
Plate Plastic 3GANG Sierraplex Without Line Light Almond
|
TP263LA Trademaster Plate 3G 3 Decor La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.09922 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.13 (Each) |
$2.02 (Each) |
Carton/Reel |
$2.13 (1 Each) |
$2.02 (1 Each) |
Standard Packaging/Reel |
$319.77 (150 Each) |
$303.52 (150 Each) |
|
gang |
3 |
3 |
insulation |
Bare |
Bare |
Material |
Thermoplastic |
Nylon |
Number of Gangs |
3 |
3 |
|
Color |
Light Almond |
Light Almond |
|
Size |
5" |
4.7 in |
Thickness |
.30 |
0.070 in |
|
Description |
PLATE PLASTIC 3G 3SPLEX W/OUT LINE LA |
TRADEMASTER PLATE 3G 3 DECOR LA |
extra long description |
P&S SP263LA PLATE PLASTIC 3G 3SPLEX |
P&S TP263LA TRADEMASTER PLATE 3G 3 |
Features |
- |
Trademaster Plate 3gang 3 Decorator Light Almond |
Long Description |
Plate Plastic 3gang Sierraplex Without Line Light Almond |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, Light Almond, 0.09922 lb |
Product Type |
Plate Plastic 3G 3SPLEX W/Out Line La |
Wall Plate |
Short Description |
- |
3 Gang, Wall Mount, Wall Plate, Light Almond, Toggle |
Special Features |
Standard size plastic smooth wall plate |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
- |
4.7 in |
Mounting Type |
- |
Wall Mount |
orientation |
Vertical |
- |
package quantity |
- |
1 CT;15 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Pass and Seymour |
Pass & Seymour/Legrand |
Manufacturers Part Number |
SP263LA |
TP263-LA |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential/Commercial |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |