Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP264I |
2164V |
Manufacturer Number |
TP264I |
2164V-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275643 |
00032664320231 |
Weight per package |
0.1329 (lbs/each) |
0.16 (lbs/each) |
Description |
TP264I Trademaster Plate 4G 4 Decor Iv
Trademaster Plate 4GANG 4 Decorator Ivory
|
2164V Wallplate 4G Decorator Thermoset STD Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Four- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.38 (Each) |
$2.60 (Each) |
Carton/Reel |
$2.38 (1 Each) |
$13.01 (5 Each) |
Standard Packaging/Reel |
$238.46 (100 Each) |
$130.08 (50 Each) |
|
gang |
4 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
4 |
- |
|
|
Size |
5.5" |
- |
Thickness |
.45 |
- |
|
Description |
TRADEMASTER PLATE 4G 4 DECOR IV |
WALLPLATE 4G DECORATOR THERMOSET STD IV |
extra long description |
P&S TP264I TRADEMASTER PLATE 4G 4 |
EWD 2164V-BOX Wallplate 4G Decorato |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Trademaster Plate 4gang 4 Decorator Ivory |
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Four- gang, Standard, ED Box |
Product Type |
Trademaster Plate 4G 4 Decor Iv |
Wallplate 4G Decorator Thermoset STD Iv |
Special Features |
Molded of rugged, practically indestructible nylon |
Thermoset, std size |
|
dimensions |
- |
0.0800 IN X 8.1900 IN X 4.5000 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
WATTSTOPPER |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP264I |
2164V-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |