Nacogdoches |
120 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP26W |
2151W |
Manufacturer Number |
TP26W |
2151W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275117 |
00032664751783 |
Weight per package |
0.0502 (lbs/each) |
0.046 (lbs/each) |
Description |
TP26W Trademaster WP 1G 1 Decor White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04921 LB
|
2151W Wallplate 1G Decorator Thermoset STD WH
Decorator Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.68 (Each) |
$0.70 (Each) |
Carton/Reel |
$0.68 (1 Each) |
$0.70 (1 Each) |
Standard Packaging/Reel |
$136.66 (200 Each) |
$140.80 (200 Each) |
|
gang |
1 |
- |
insulation |
None |
- |
Material |
Nylon |
Thermoset |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER WP 1G 1 DECOR WHITE |
WALLPLATE 1G DECORATOR THERMOSET STD WH |
extra long description |
P&S TP26W TRADEMASTER WP 1G 1 DECOR |
EWD 2151W Wallplate 1G Decorator Th |
Features |
Trademaster, single gang, decorator wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04921 lb |
Decorator Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, White, 0.02 lb |
Product Type |
Wall Plate |
Wallplate 1G Decorator Thermoset STD WH |
Short Description |
1 Gang, Wall Plate, White |
1 Gang, Screw Mount, Decorator Wall Plate, White, Standard |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
2.75 (W) x 4.50 (H) in |
for use with |
- |
Decorator |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;20 PK |
25 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
UL 514D;cUL Listed;UL E33216;Meets Federal Specification WP-455;CSA Requirements C22.2 no. 42.1;Meets Flammability Requirements per UL 94, V2 Rated;RoHS Compliant;NAFTA Compliant |
|
|
Brand |
WATTSTOPPER |
Eaton Wiring Devices |
Manufacturers Part Number |
TP26-W |
2151W-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
Weight |
0.04921 lb |
0.02 lb |
|
Application |
Residential;Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |