Nacogdoches |
550 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP26W |
SP26W |
Manufacturer Number |
TP26W |
SP26W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275117 |
00785007680041 |
Weight per package |
0.0502 (lbs/each) |
0.0537 (lbs/each) |
Description |
TP26W Trademaster WP 1G 1 Decor White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04921 LB
|
SP26W Plate Plastic 1G Splex W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05442 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.68 (Each) |
$0.72 (Each) |
Carton/Reel |
$0.68 (1 Each) |
$0.72 (1 Each) |
Standard Packaging/Reel |
$136.66 (200 Each) |
$144.90 (200 Each) |
|
gang |
1 |
1 |
insulation |
None |
Bare |
Material |
Nylon |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.070 in |
|
Description |
TRADEMASTER WP 1G 1 DECOR WHITE |
PLATE PLASTIC 1G SPLEX W/OUT LINE W |
extra long description |
P&S TP26W TRADEMASTER WP 1G 1 DECOR |
P&S SP26W PLATE PLASTIC 1G SPLEX W/ |
Features |
Trademaster, single gang, decorator wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Plate Plastic, single gang, Sierraplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04921 lb |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.05442 lb |
Product Type |
Wall Plate |
Plate Plastic 1G Splex W/Out Line W |
Short Description |
1 Gang, Wall Plate, White |
1 Gang, Wall Plate, White |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
5 in |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
1 CT;20 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
WATTSTOPPER |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP26-W |
SP26-W |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
Weight |
0.04921 lb |
0.05442 lb |
|
Application |
Residential;Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |