Item Comparison: 2139VB0X, TP2I

Item

2139VB0X - Wallplate 2G Toggle Thermoset STD Iv - Eaton

2139VB0X
Wallplate 2G Toggle Thermoset STD Iv

$1.3329 Each

$266.58 (200 Each)

QTY:
Each
Add
TP2I - Trademaster WP 2G 2 Toggle Iv - Legrand-Pass & Seymour

TP2I
Trademaster WP 2G 2 Toggle Iv

$1.2808 Each

$256.16 (200 Each)

QTY:
Each
Add
Nacogdoches 0 180
All Stores 91 4,083
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2139VB0X TP2I
Manufacturer Number 2139V TP2I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751882 00785007274103
Weight per package 0.075 (lbs/each) 0.076 (lbs/each)
Description 2139VB0X Wallplate 2G Toggle Thermoset STD Iv
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, Ivory, Screwless, 0.13 LB
TP2I Trademaster WP 2G 2 Toggle Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.33 (Each) $1.28 (Each)
Carton/Reel $1.33 (1 Each) $1.28 (1 Each)
Standard Packaging/Reel $266.58 (200 Each) $256.16 (200 Each)
gang - 2
insulation - Bare
Material Thermoset Plastic Plastic
Number of Gangs 2 2
Shape Rectangular -
Color Ivory Ivory
Finish Screwless -
Size - 4.7 in
Thickness 0.08 in 0.070 in
Description WALLPLATE 2G TOGGLE THERMOSET STD IV TRADEMASTER WP 2G 2 TOGGLE IV
extra long description EWD 2139V-BOX Wallplate 2G Toggle T P&S TP2I TRADEMASTER WP 2G 2 TOGGLE
Features Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. Trademaster Wall Plate, double gang and toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Long Description Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), 0.08 in Thickness, Rectangular, Thermoset Plastic, Ivory, Screwless, 0.13 lb Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, Ivory, 0.0800 lb
Product Type Wallplate 2G Toggle Thermoset STD Iv Trademaster WP 2G 2 Toggle Iv
Short Description Wall Plate, Thermoset Plastic, Ivory, Switch, 2 Gang, 4.56 in W x4.5 in H;114.3 mm W x 115.9 mm H 2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle
Special Features Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon
dimensions 4.56 in (W) x 4.5 in (H);114.3 mm (W) x 115.9 mm (H) 4.75 (W) x 4.6875 (H) in
for use with Old Work Outlet Boxes -
media Yes -
Mounting Type Wall Mount Wall Mount
package quantity 10 CT 1 CT;20 PK
Standards Met Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified UL 514;CSA Certified
Made in USA - yes
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number 2139V-BOX TP2-I
sub brand - Pass & Seymour
Category Description Residential plates Residential plates
Type Toggle wallplate Wall Plate
Weight 0.13 lb 0.0800 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial
Mounting - WALL
nema rating NEMA wd-1 -
standard cULus Listed,UL Listed,RoHS Compliant,NAFTA UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat