Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP3 |
PJ3A |
Manufacturer Number |
TP3 |
PJ3A-SP-L |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00785007274141 |
00032664627002 |
Weight per package |
0.1316 (lbs/each) |
0.1467 (lbs/each) |
Description |
TP3 Trademaster Plate 3G 3 Tog BR
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Brown, 0.1300 LB
|
PJ3A 3G Toggle WLPLT
00032664627002|0032664|032664627002|03266462700|62700|PJ3A SP L|PJ3ASPL|PJ3A-SP-L|Wallplate 3G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ3A SP L|Arrow Hart - Cooper Wiring Devices PJ3ASPL|Arrow Hart - Cooper Wiring Devices PJ3A-SP-L|Cooper Wiring Devices PJ3A SP L|Cooper Wiring Devices PJ3ASPL|Cooper Wiring Devices PJ3A-SP-L|Cooperwiring PJ3A SP L|Cooperwiring PJ3ASPL|Cooperwiring PJ3A-SP-L|Eagle PJ3A SP L|Eagle PJ3ASPL|Eagle PJ3A-SP-L|Eaton PJ3A SP L|Eaton PJ3ASPL|Eaton PJ3A-SP-L|Eaton Wirin
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.89 (Each) |
$1.08 (Each) |
Carton/Reel |
$1.89 (1 Each) |
$16.20 (15 Each) |
Standard Packaging/Reel |
$283.32 (150 Each) |
$162.00 (150 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
gang |
3 |
- |
insulation |
Bare |
- |
Material |
Plastic |
- |
Number of Gangs |
3 |
- |
|
Color |
Brown |
STRGHT BLADE PLG&CONNEC |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 3G 3 TOG BR |
3G TOGGLE WLPLT |
extra long description |
P&S TP3 TRADEMASTER PLATE 3G 3 TOG |
EWD PJ3A-SP-L Wallplate 3G Toggle P |
Features |
Trademaster Plate 3gang 3toggle Brown |
- |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, Brown, 0.1300 lb |
00032664627002|0032664|032664627002|03266462700|62700|PJ3A SP L|PJ3ASPL|PJ3A-SP-L|Wallplate 3G Toggle Poly Mid AL|ARROW HART - COOPER WIRING DEVICES PJ3A SP L|ARROW HART - COOPER WIRING DEVICES PJ3ASPL|ARROW HART - COOPER WIRING DEVICES PJ3A-SP-L|COOPER WIRING DEVICES PJ3A SP L|COOPER WIRING DEVICES PJ3ASPL|COOPER WIRING DEVICES PJ3A-SP-L|CooperWiring PJ3A SP L|CooperWiring PJ3ASPL|CooperWiring PJ3A-SP-L|EAGLE PJ3A SP L|EAGLE PJ3ASPL|EAGLE PJ3A-SP-L|EATON PJ3A SP L|EATON PJ3ASPL|EATON PJ3A-SP-L|Eaton Wirin |
Product Type |
Trademaster Plate 3G 3 Tog BR |
Wallplate 3G Toggle Poly Mid Al |
Short Description |
3 Gang, Wall Mount, Wall Plate, Brown, Toggle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoplastic, std and midi |
|
dimensions |
4.7 in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;15 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
TP3 |
PJ3A-SP-L |
sub brand |
Pass & Seymour |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
COMMERCIAL |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
STRGHT BLADE PLG&CONNEC |
Mounting |
WALL |
- |
standard |
UL 514 |