Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TP301 |
77705 |
Manufacturer Number |
TP301 |
77705 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121316 - Ceiling box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189103014 |
00085129777057 |
Weight per package |
0.41 (lbs/each) |
0.4925 (lbs/each) |
Description |
TP301 4X1/2D RND CFB W/Nmconn
Outlet Box, Ivory, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 51 LB/100
|
77705 STL Direct Mount Fan Box 6.5 Cu In (M24)
Shallow Box, Silver, 6.5 Cu.In Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.5 In Height, 4 In Diameter, 0.49 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.01 (Each) |
$6.82 (Each) |
Carton/Reel |
$200.19 (20 Each) |
$163.68 (24 Each) |
Standard Packaging/Reel |
$200.19 (20 Each) |
$163.68 (24 Each) |
|
Material |
Steel |
Metal |
Shape |
Round |
Round |
|
|
Diameter |
4 in |
4 in |
Height |
1/2 in |
0.5 in |
Size |
4 In Diameter X 1/2 In Depth |
6.5 cu in |
|
Construction |
- |
Direct Mount Shallow Box - with rotating dual support |
Description |
4X1/2D RND CFB W/NMCONN |
STL DIRECT MOUNT FAN BOX 6.5 CU IN (M24) |
extra long description |
THEP TP301 1/2 DEEP 4 ROUND CEIL FA |
P&S 77705 STL DIRECT MOUNT FAN BOX |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Direct Mount Shallow Box - with rotating dual support. 24 pack. |
Long Description |
Outlet Box, Ivory, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Screw Mount, 1/2 in Height, 4 in Diameter, 51 lb/100 |
Shallow Box, Silver, 6.5 cu.in Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.5 in Height, 4 in Diameter, 0.49 lb/EA |
Product Type |
1/2 Deep 4 Round Ceil Fan Box NM Snap In |
Shallow Box |
Short Description |
Outlet Box, 6 cu. in, Ivory |
Shallow Box, 6.5 cu. in, Silver |
Special Features |
Round, with NM Snap-in Connector |
Direct Mount to Joist;Ground Screw Pre-Installed |
|
Cable Entry |
- |
Top Knockouts |
Cable Entry Type |
Knockout |
Top Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
Fan and Fixture Support |
Fan and Fixture Support |
Knockout Size |
1/2 in |
- |
Knockouts |
- |
true |
Mounting Type |
Screw Mount |
Ceiling Mount |
Number of Knockouts |
3 |
- |
package quantity |
20 PK |
24 PK |
Standards Met |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
UL Listed;Conforms to NEMA OS1 |
|
Brand |
Cooper Crouse-Hinds |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TP301 |
77705 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Ceiling fan box |
Reiker Ceiling Fan & Fixture Support Products - Plastic Box Direct Mount |
|
Weight |
51 lb/100 |
0.49 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential;Commercial |
Capacity |
6 cu.in |
6.5 cu.in |
Mounting |
SCREW |
CEILING |
standard |
UL |
UL Listed, Conforms to NEMA OS1 |