Nacogdoches |
0 |
286 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TP323 |
TP322 |
Manufacturer Number |
TP323 |
TP322 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189103236 |
00786189103229 |
Weight per package |
0.27 (lbs/each) |
0.22 (lbs/each) |
Description |
TP323 4" BLNK FLT RND CVR
Flat Box Cover, Steel, Natural, Ivory, Round, 4 In Diameter, 0.27 LB/Ea
|
TP322 4" BLNK, FLT Oct CVR
Flat Box Cover, Steel, Octagon, 4 In Diameter, 0.22 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.34 (Each) |
$1.42 (Each) |
Carton/Reel |
$67.05 (50 Each) |
$71.14 (50 Each) |
Standard Packaging/Reel |
$67.05 (50 Each) |
$71.14 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
Octagon |
|
Color |
Ivory |
Natural |
Finish |
Natural |
Natural |
|
Diameter |
4 in |
4 in |
Size |
4" |
4" |
|
Description |
4" BLNK FLT RND CVR |
4" BLNK,FLT OCT CVR |
extra long description |
THEP TP323 4 OCT BOX CVR FLT BLNK R |
THEP TP322 4 OCT BOX CVR FLT BLNK O |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Long Description |
Flat Box Cover, Steel, Natural, Ivory, Round, 4 in Diameter, 0.27 lb/EA |
Flat Box Cover, Steel, Octagon, 4 in Diameter, 0.22 lb/EA |
Product Type |
4 Oct Box CVR FLT BLNK RND Shape |
4 Oct Box CVR FLT BLNK Oct Shape |
Short Description |
Flat Box Cover, Steel, Natural, Ivory |
Flat Box Cover, Steel, Octagon Shape, w/1/2" KO |
Special Features |
Weight 24 Lb per 100 |
Weight 22 Lb per 100 |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.0600 IN |
4.0000 IN X 4.0000 IN X 0.0600 IN |
for use with |
Air Plenum |
Air Plenum |
package quantity |
50 CT |
50 CT |
Standards Met |
UL Listed;CSA Certified |
UL Listed;CSA Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
TP323 |
TP322 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Octagon box cover |
Octagon box cover |
|
Weight |
0.27 lb/EA |
0.22 lb/EA |
|
Application |
Octagon Outlet Box |
Octagon Outlet Box |
standard |
UL, CSA |
UL, CSA |