Nacogdoches |
0 |
29 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
RS13 |
TP518 |
Manufacturer Number |
RS 13 |
TP518 |
Category |
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785991120790 |
00786189105186 |
Weight per package |
0.375 (lbs/each) |
0.32 (lbs/each) |
Description |
RS13 4SQ CVR (1)30-50A SNGL RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 25/32 In (Hole) Diameter, 37.5 LB/100
|
TP518 4SQ CVR (1)30-50A SNGL RCPT
Square Raised Surface Cover, 4", Steel, Zinc Chromate, For One 30-50 Amp Receptacle, 2-9/64" Diameter, 5.5 Cubic Inch Capacity
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.97 (Each) |
$5.11 (Each) |
Carton/Reel |
$298.68 (50 Each) |
$5.11 (1 Each) |
Standard Packaging/Reel |
$298.68 (50 Each) |
$255.33 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
Zinc Chromate |
|
Diameter |
25/32 in (Hole) |
- |
Height |
1/2 in;12.7 mm |
- |
Length |
4 in;101.6 mm |
4 in |
Size |
4 Inches |
4" |
Width |
4 in;101.6 mm |
- |
|
Description |
4SQ CVR (1)30-50A SNGL RCPT |
4SQ CVR (1)30-50A SNGL RCPT |
extra long description |
ABB RS 13 4 SQBXCVR,STL,5CU,1-30/50 |
THEP TP518 4 SQ BOX 1 30 TO 50 AMP |
Features |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 25/32 Inch Diameter Hole, Galvanized Steel, For use with One 30 or 50 Amp Dryer or Range Receptacle |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
Long Description |
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 25/32 in (Hole) Diameter, 37.5 lb/100 |
Square Raised Surface Cover, 4", Steel, Zinc Chromate, For one 30-50 Amp Receptacle, 2-9/64" diameter, 5.5 cubic inch capacity |
Product Type |
4 SQBXCVR, STL, 5CU, 1-30/50A RCPT |
4 SQ Box 1 30 to 50 Amp Rec Surf CVR |
Short Description |
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches |
Raised Box Cover, Steel, Zinc Chromate, Ivory |
Special Features |
Can be used with both Steel and Wood Stud;Speeds Installation Time |
2-9/64 In Hole Diameter |
|
dimensions |
- |
4.0000 IN X 4.0000 IN X 0.5000 IN |
for use with |
4 in Square Outlet Box;One 30 or 50 Amp Dryer;Range Receptacle |
One 30 to 50 A Receptacle |
Mounting Type |
Wall Mount;Ceiling Mount |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed E2969;CSA Certified LR5043 |
UL Listed;CSA Listed |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
RS-13 |
TP518 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Outlet Box Covers |
Square surface cover |
|
Weight |
37.5 lb/100 |
34 lb/EA |
|
Application |
For use with one 30 or 50 Amp dryer or range receptacle |
Square Box |
Capacity |
5 cu.in |
- |
standard |
UL E2969 |
UL |