Item Comparison: 721511234E, TP548

Item

721511234E - 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko - Steel City

721511234E
4-11/16SQ, 1-1/2D, 1/2&3/4 Ko

$6.9293 Each

$138.59 (20 Each)

QTY:
Each
Add
TP548 - 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko - Eaton

TP548
4-11/16SQ, 1-1/2D, 1/2&3/4 Ko

$8.7434 Each

$218.58 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 300 2,625
Vendor Steel City Eaton
Catalog Number 721511234E TP548
Manufacturer Number 72151 1/2 3/4 E TP548
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00785991182064 00786189105483
Weight per package 0.89 (lbs/each) 0.85 (lbs/each)
Description 721511234E 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 29.5 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);3/4 to 33/64 In (Side);1/2 In (End);3/4 to 33/64 In (End);1/2 In (Bottom);3/4 In (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 Height, 0.89 LB/Ea
TP548 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko
Square Box, Ivory, 29.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 84 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.93 (Each) $8.74 (Each)
Carton/Reel $138.59 (20 Each) $8.74 (1 Each)
Standard Packaging/Reel $138.59 (20 Each) $218.58 (25 Each)
Shape Square Square
Color Silver Ivory
Finish Pre-Galvanized -
Depth 1-1/2 1-1/2
Height 1-1/2;38.1 mm 1-1/2 in
Length 4-11/16 in;119.063 mm 4-11/16 in
Width 4-11/16 in;119.063 mm 4-11/16 in
Construction - Drawn
Description 4-11/16SQ,1-1/2D,1/2&3/4 KO 4-11/16SQ,1-1/2D,1/2&3/4 KO
extra long description ABB 72151 1/2 3/4 E 4-11/16-SQ BX,S THEP TP548 4 11/16 SQ OUTLET BOX 1/
Features Square Box, 29.5 Cubic Inches, 4-11/16 Inches Square x 1-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, Suitable for use without a Bonding Jumper in Circuits Above or Below 250 Volts, For use with Conduit Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description Outlet Box, Pre-Galvanized, Silver, 29.5 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);3/4 to 33/64 in (Side);1/2 in (End);3/4 to 33/64 in (End);1/2 in (Bottom);3/4 in (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 1-1/2 Height, 0.89 lb/EA Square Box, Ivory, 29.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) Knockout Size, 17 Knockouts, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 1-1/2 in Height, 84 lb/100
Product Type 4-11/16-SQ BX, STL, 29.5CU, 1/2&3/4E-K 4 11/16 SQ Outlet Box 1/2 and 3/4 Ko
Short Description Outlet Box, 29.5 cu. in, Silver Square Box, 29.5 cu. in, Ivory
Special Features Made of Steel, Welded Construction Raised Ground Screw Location in the Welded Boxes Saves time in Installation
Cable Entry Type Knockout Knockout
dimensions - 4.6900 IN X 4.6900 IN X 1.5000 IN
for use with Conduit Conduit
Knockout Size 1/2 in (Side);3/4 to 33/64 in (Side);1/2 in (End);3/4 to 33/64 in (End);1/2 in (Bottom);3/4 in (Bottom) 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side)
Knockouts 16 true
Mounting Type Wall Mount;Ceiling Mount Screw Mount
Number of Knockouts 16 17
number of outlet 1 -
Number of Outlets 1 -
package quantity 20 CT 25 PK
Standards Met UL Listed E2969 UL Listed 514A, 514B, 514C;NEMA OS-1
Made in USA yes -
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 72151-1/2-3/4-E TP548
sub brand Steel City(R) -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Outlet Boxes Square outlet box
Weight 0.89 lb/EA 84 lb/100
Application Conduit Conduit;Commercial;Industrial;Wiring Device
Capacity 29.5 cu.in 29.5 cu.in
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat