Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
72171114 |
TP562 |
Manufacturer Number |
72171 1 1/4 |
TP562 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00785991183009 |
00786189105629 |
Weight per package |
1.125 (lbs/each) |
1.07 (lbs/each) |
Description |
72171114 4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1-1/4 In (Side);1-1/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112.5 LB/100
|
TP562 4-11/16SQ, 2-1/8D, 3/4&1-1/4ko
Eaton Crouse-Hinds Series Square Outlet Box, (3) 1/2", (2) 3/4", 4-11/16", Conduit (No Clamps), Drawn, 2-1/8", Steel, (4) 1-1/4", 42.0 Cubic Inch Capacity
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.42 (Each) |
$8.12 (Each) |
Carton/Reel |
$168.38 (20 Each) |
$8.12 (1 Each) |
Standard Packaging/Reel |
$168.38 (20 Each) |
$203.12 (25 Each) |
|
Material |
Steel |
- |
Shape |
Square |
- |
|
Color |
Silver |
Colorless |
Finish |
Pre-Galvanized |
- |
|
Depth |
- |
2-1/8 |
Height |
2-1/8;53.975 mm |
4-11/16 |
Length |
4-11/16 in;119.063 mm |
- |
Size |
4-11/16 Inches Height x 4-11/16 Inches Width x 2-1/8 Inches depth |
- |
Width |
4-11/16 in;119.063 mm |
4-11/16 |
|
Construction |
- |
Drawn |
Description |
4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" KO |
4-11/16SQ,2-1/8D,3/4&1-1/4KO |
extra long description |
ABB 72171 1 1/4 4-11/16 SQ BX,STL,4 |
THEP TP562 4 11/16 SQ OUTLET BOX 1 |
Features |
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1-1/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri |
Long Description |
Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1-1/4 in (Side);1-1/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112.5 lb/100 |
Eaton Crouse-Hinds series Square Outlet Box, (3) 1/2", (2) 3/4", 4-11/16", Conduit (no clamps), Drawn, 2-1/8", Steel, (4) 1-1/4", 42.0 cubic inch capacity |
Product Type |
4-11/16 SQ BX, STL, 42CU, 1-1/4-Ko |
4 11/16 SQ Outlet Box 1 1/4 Ko |
Short Description |
4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO |
- |
Special Features |
Made of Steel, Welded Construction |
Weight 104 Lb per 100 |
|
Cable Entry Type |
Knockout |
- |
dimensions |
- |
4.6900 IN X 4.6900 IN X 2.1300 IN |
for use with |
Conduit |
- |
Knockout Size |
1-1/4 in (Side);1-1/4 in (End);3/4 in (Bottom);1/2 in (Bottom) |
- |
Knockouts |
11 |
(3) 1/2 in, (2) 3/4 in |
Mounting Type |
Wall Mount;Ceiling Mount |
- |
Number of Knockouts |
11 |
- |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
20 CT |
- |
Standards Met |
UL Listed E2969 |
- |
|
|
Brand |
Thomas & Betts |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
72171-1-1/4 |
TP562 |
sub brand |
Steel City(R) |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Outlet Boxes |
Square outlet box |
|
|
Application |
Conduit |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
42 cu.in |
- |
standard |
UL E2969 |
UL |