Item Comparison: TP576, 72C13

Item

TP576 - 4-11/16SQ, 1G, 1/2RSD CVR - Eaton

TP576
4-11/16SQ, 1G, 1/2RSD CVR

$4.3277 Each

$108.19 (25 Each)

QTY:
Each
Add
72C13 - 4-11/16SQ, 1G, 1/2" RSD CVR - Steel City

72C13
4-11/16SQ, 1G, 1/2" RSD CVR

$4.6387 Each

$115.97 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 190 29
Vendor Eaton Steel City
Catalog Number TP576 72C13
Manufacturer Number TP576 72 C 13
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105766 00785991145502
Weight per package 0.36 (lbs/each) 0.33 (lbs/each)
Description TP576 4-11/16SQ, 1G, 1/2RSD CVR
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 1/2" Raised, 3.3 Cubic Inch Capacity
72C13 4-11/16SQ, 1G, 1/2" RSD CVR
Single Gang Device Cover, 3 Cubic Inches, 4-11/16 Inch X 1/2 Inch Raised, Pre-Galvanized Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.33 (Each) $4.64 (Each)
Carton/Reel $4.33 (1 Each) $115.97 (25 Each)
Standard Packaging/Reel $108.19 (25 Each) $115.97 (25 Each)
Material Steel -
Shape Square -
Color Natural -
Finish Natural -
Size 4-11/16" -
Description 4-11/16SQ,1G,1/2RSD CVR 4-11/16SQ, 1G, 1/2" RSD CVR
extra long description THEP TP576 4 11/16 SQ 1/2 RSD 1 DEV ABB 72 C 13 4-11/16 SQUARE BX CVR,S
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri -
Long Description Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, one device, Steel, 1/2" raised, 3.3 cubic inch capacity Single Gang Device Cover, 3 Cubic Inches, 4-11/16 Inch x 1/2 Inch Raised, Pre-Galvanized Steel
Product Type 4 11/16 SQ 1/2 RSD 1 Device CVR 4-11/16 Square BX CVR, STL, 3CU, RSD
Special Features One Device, Weight 36 Lb per 100 -
dimensions 4.6900 IN X 4.6900 IN X 0.5000 IN -
Brand EATON CROUSE-HINDS SERIES Steel City
Manufacturers Part Number TP576 72-C-13
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Square cover -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat