Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP579 |
72C1458 |
Manufacturer Number |
TP579 |
72 C 14 5/8 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105797 |
00785991175585 |
Weight per package |
0.36 (lbs/each) |
0.375 (lbs/each) |
Description |
TP579 4-11/16SQ, 1G, 5/8RSD CVR
Raised Box Cover, Steel, Box Mount, 0.36 LB/Ea
|
72C1458 4-11/16 SQ, 1G, 5/8 RSD CVR
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.58 (Each) |
$4.39 (Each) |
Carton/Reel |
$4.58 (1 Each) |
$109.80 (25 Each) |
Standard Packaging/Reel |
$114.46 (25 Each) |
$109.80 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Pre-Galvanized |
|
|
Description |
4-11/16SQ,1G,5/8RSD CVR |
4-11/16 SQ, 1G, 5/8 RSD CVR |
extra long description |
THEP TP579 4 11/16 SQ 5/8 RSD 1 DEV |
ABB 72 C 14 5/8 4-11/16 SQUARE BX C |
Features |
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded |
Single Gang Device Cover, 4 Cubic Inches, 4-11/16 Inch x 5/8 Inch Raised, Pre-Galvanized Steel. |
Long Description |
Raised Box Cover, Steel, Box Mount, 0.36 lb/EA |
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 lb/EA |
Product Type |
4 11/16 SQ 5/8 RSD 1 Device CVR |
4-11/16 Square BX CVR, STL, 4CU, RSD |
Short Description |
4-11/16" Square Raised Box Cover, Steel, 5/8" Raised 25 Pk |
Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised |
Special Features |
Welded/Drawn Construction |
- |
|
dimensions |
4.6900 IN X 4.6900 IN X 0.6300 IN |
- |
for use with |
- |
Square Boxes |
Mounting Type |
Box Mount |
Surface Mount |
package quantity |
25 CT |
25 CT |
Standards Met |
UL MA |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP579 |
72-C-14-5/8 |
sub brand |
- |
Steel City |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square cover |
- |
|
Weight |
0.36 lb/EA |
0.38 lb/EA |
|
Application |
Commercial;Industrial;Lighting Fixtures |
- |
standard |
UL |