Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
72C1858 |
TP587 |
Manufacturer Number |
72-C-18-5/8 |
TP587 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785991145779 |
00786189105872 |
Weight per package |
0.375 (lbs/each) |
0.33 (lbs/each) |
Description |
72C1858 4-11/16SQ, 2G, 5/8" RSD CVR
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
|
TP587 4-11/16SQ, 2G, 5/8RSD CVR
Raised Box Cover, Steel, Box Mount, 32 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.20 (Each) |
$7.14 (Each) |
Carton/Reel |
$180.00 (25 Each) |
$7.14 (1 Each) |
Standard Packaging/Reel |
$180.00 (25 Each) |
$178.42 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Silver |
Natural |
Finish |
Pre-Galvanized |
Natural |
|
Size |
4-11/16 Inches |
4-11/16" |
|
Description |
4-11/16SQ, 2G, 5/8" RSD CVR |
4-11/16SQ,2G,5/8RSD CVR |
extra long description |
ABB 72 C 18 5/8 STL CVR 2 GANG 7.5C |
THEP TP587 4 11/16 SQ 5/8 RSD 2 DEV |
Features |
Two Gang Device Cover, 7.5 Cubic Inches, 4-11/16 Inch x 5/8 Inch Raised, Pre-Galvanized Steel. |
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded |
Long Description |
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 lb/EA |
Raised Box Cover, Steel, Box Mount, 32 lb/EA |
Product Type |
Device Cover |
4 11/16 SQ 5/8 RSD 2 Device CVR |
Short Description |
Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised |
4-11/16 Square Raised Box Cover, Steel Mount |
Special Features |
- |
Welded/Drawn Construction |
|
dimensions |
- |
4.6900 IN X 4.6900 IN X 0.6300 IN |
for use with |
Square Boxes |
Air Plenum |
Knockouts |
0 |
- |
Mounting Type |
Surface Mount |
Box Mount |
number of outlet |
2 |
- |
package quantity |
25 CT |
25 PK |
Standards Met |
UL E2969 |
UL mA;CSA Certified |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
72 C 18 5/8 |
TP587 |
sub brand |
Steel City |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Outlet Box Covers |
Square cover |
|
Weight |
0.38 lb/EA |
32 lb/EA |
|
Application |
- |
Commercial;Industrial;Lighting Fixtures |
standard |
UL E2969 |
UL |