Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
5835112 |
TP588 |
Manufacturer Number |
58351 1/2 |
TP588 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Handy Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121310 - Utility boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00785991178005 |
00786189105889 |
Weight per package |
0.405 (lbs/each) |
0.42 (lbs/each) |
Description |
5835112 Handy Box 1/2 Ko 10.3cuin
Utility Box, Pre-Galvanized, Silver, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 40.5 LB/100
|
TP588 1-1/2" Deep 1/2" Ko Handy
Utility Box, Ivory, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 11 Knockout, Screw Mount, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 42 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$5.44 (Each) |
Carton/Reel |
$173.51 (50 Each) |
$5.44 (1 Each) |
Standard Packaging/Reel |
$173.51 (50 Each) |
$272.10 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Height |
1-1/2 in |
1-1/2 in |
Length |
4 in |
4 in |
Size |
4 Inches Length x 2-1/8 Inches Width x 1-1/2 Inches Depth |
- |
Width |
2-1/8 in |
2-1/8 in |
|
Construction |
Drawn |
Drawn |
Description |
HANDY BOX 1/2 KO 10.3CUIN |
1-1/2" DEEP 1/2" KO HANDY |
extra long description |
ABB 58351 1/2 1GNG UTIL BX,STL,10.3 |
THEP TP588 UTILITY BOX 1 1/2 D 1/2 |
Features |
One Gang Utility Box, 10.3 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
Long Description |
Utility Box, Pre-Galvanized, Silver, 10.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 10 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 1-1/2 in Height, 40.5 lb/100 |
Utility Box, Ivory, 10.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 11 Knockout, Screw Mount, 4 in Length, 2-1/8 in Width, 1-1/2 in Height, 42 lb/100 |
Product Type |
1GNG Util BX, STL, 10.3CU, 1/2ko |
Utility Box 1 1/2 D 1/2 Ko 10.3 Cu In |
Short Description |
Utility Box, 10.3 cu. in, Silver, 1 Gang |
Utility Box, 10.3 cu. in, Ivory, 1 Gang |
Special Features |
Factory Provided Raised Ground Screw Location |
Made of Steel |
|
Cable Entry |
Knockouts |
- |
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
4.0000 IN X 2.1300 IN X 1.5000 IN |
for use with |
Conduit |
Utility Box |
Knockout Size |
1/2 in |
1/2 in (Bottom);1/2 in (Side) |
Knockouts |
10 |
(3) 1/2 in |
Mounting Type |
Vertical Mount |
Screw Mount |
Number of Knockouts |
10 |
11 |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed E2969 |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
58351-1/2 |
TP588 |
sub brand |
Steel City(R) |
- |
|
Category Description |
HANDY BOXES |
STEEL BOXES & COVERS |
Type |
Utility Boxes |
- |
|
Weight |
40.5 lb/100 |
42 lb/100 |
|
Application |
Conduit |
Utility Box |
Capacity |
10.3 cu.in |
10.3 cu.in |
standard |
UL E2969 |
UL |