Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
GW235G |
TP691 |
Manufacturer Number |
GW 235 G |
TP691 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121333 - Masonry box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00785991920956 |
00786189106916 |
Weight per package |
1.18 (lbs/each) |
1.23 (lbs/each) |
Description |
GW235G Gang Mas Box 1/2&3/4KO 46.9cuin
Masonry Box, Pre-Galvanized, Silver, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 20 Knockouts, Vertical Mount, 1 Outlet, 3-3/4 In Length, 3-1/2 In Width, 3-3/4 In Height, 1.18 LB/Ea
|
TP691 2G 3-1/2" Deep Non-Gangable
Eaton Crouse-Hinds Series Masonry Box, (4) 1/2", (4) 3/4", 3-1/2", (4) 1/2", (4) 3/4", Steel, Two-Gang, (2) 1/2", (2) 3/4", 44.0 Cubic Inch Capacity
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.60 (Each) |
$22.11 (Each) |
Carton/Reel |
$156.05 (10 Each) |
$22.11 (1 Each) |
Standard Packaging/Reel |
$156.05 (10 Each) |
$221.09 (10 Each) |
|
Material |
Steel |
- |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Silver |
Colorless |
Finish |
Pre-Galvanized |
- |
|
Depth |
- |
3-1/2 |
Height |
3-3/4 in |
3-3/4 |
Length |
3-3/4 in |
- |
Size |
3-3/4 Inches Length x 3-3/4 Inches Width x 3-1/2 Inches Depth |
- |
Width |
3-1/2 in |
3-3/4 |
|
Construction |
- |
Welded |
Description |
GANG MAS BOX 1/2&3/4KO 46.9CUIN |
2G 3-1/2" DEEP NON-GANGABLE |
extra long description |
ABB GW 235 G STL GANGABLE MSNRY BOX |
THEP TP691 2 G MASON BOX 3 1/2 DP 1 |
Features |
Gangable Masonry Box, 22 Cubic Inches, 3-3/4 Inches Long x 3-3/4 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit |
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box. |
Long Description |
Masonry Box, Pre-Galvanized, Silver, 22 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 20 Knockouts, Vertical Mount, 1 outlet, 3-3/4 in Length, 3-1/2 in Width, 3-3/4 in Height, 1.18 lb/EA |
Eaton Crouse-Hinds series Masonry Box, (4) 1/2", (4) 3/4", 3-1/2", (4) 1/2", (4) 3/4", Steel, Two-gang, (2) 1/2", (2) 3/4", 44.0 cubic inch capacity |
Product Type |
Masonry Box |
2 G Mason Box 3 1/2 DP 1/2 and 3/4 Ko |
Short Description |
Masonry Box, 22 cu. in, Silver, 1 Gang, 20 KO |
- |
Special Features |
Made of Steel |
Weight 120 Lb per 100 |
|
Cable Entry Type |
Knockout |
- |
dimensions |
- |
3.7500 IN X 3.7500 IN X 3.7500 IN |
for use with |
Conduit |
- |
Knockout Size |
1/2 in;3/4 in |
- |
Knockouts |
20 |
(4) 1/2 in, (4) 3/4 in_(4) 1/2 in, (4) 3/4 in |
Mounting Type |
Vertical Mount |
- |
Number of Knockouts |
20 |
- |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed E2969;CSA Certified 5043 |
- |
|
|
Brand |
Thomas & Betts |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
GW-235-G |
TP691 |
sub brand |
Steel City(R) |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Masonry Boxes |
Masonry Box |
|
|
Application |
Conduit |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
22 cu.in |
- |
standard |
UL E2969 |
UL |