Nacogdoches |
37 |
156 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ826W |
TP826W |
Manufacturer Number |
PJ826W |
TP826W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751226 |
00785007276039 |
Weight per package |
0.058 (lbs/each) |
0.0791 (lbs/each) |
Description |
PJ826W Wallplate 2G Dup/Deco Combo Poly Mid WH
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
|
TP826W Trademaster PLT 2G 1 Dup 1 Decor W
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0800 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.63 (Each) |
$4.70 (Each) |
Carton/Reel |
$1.62 (1 Each) |
$4.70 (1 Each) |
Standard Packaging/Reel |
$325.00 (200 Each) |
$940.00 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
2 |
2 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 2G DUP/DECO COMBO POLY MID WH |
TRADEMASTER PLT 2G 1 DUP 1 DECOR W |
extra long description |
EWD PJ826W Wallplate 2G Dup/Deco Co |
P&S TP826W TRADEMASTER PLT 2G 1 DUP |
Features |
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un |
Combination Wall Plate, 1 Duplex Receptacle & 1 Decorator, Two Gang, White |
Long Description |
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 lb |
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.0800 lb |
Product Type |
Wallplate 2G Dup/Deco Combo Poly Mid WH |
Trademaster PLT 2G 1 Dup 1 Decor W |
Short Description |
2 Gang, Screw Mount, Combination Wall Plate, White, Toggle/Duplex |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
Special Features |
Matching Mounting Screws Provided |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
4.94 (W) x 4.87 (H) in |
4.7 in |
for use with |
Receptacle |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 CT;200 PK |
1 CT;20 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ826W |
TP826-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Wall Plate |
|
Weight |
0.0900 lb |
0.0800 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |