Nacogdoches |
439 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP8I |
TPJ8I |
Manufacturer Number |
TP8I |
TPJ8I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274523 |
00785007025026 |
Weight per package |
0.0526 (lbs/each) |
0.0631 (lbs/each) |
Description |
TP8I Trademaster WP 1G 1 Duplex Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0500 LB
|
TPJ8I Trademaster WP Jumbo 1G Duplex Iv
Trademaster Jumbo Wall Plate, Single Gang, Duplex Plateis Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications. Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.69 (Each) |
Carton/Reel |
$0.44 (1 Each) |
$0.69 (1 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$138.50 (200 Each) |
|
gang |
1 |
1 |
insulation |
Bare |
Bare |
Material |
Nylon |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
4.9 in |
Thickness |
0.070 in |
.35 in |
|
Description |
TRADEMASTER WP 1G 1 DUPLEX IVORY |
TRADEMASTER WP JUMBO 1G DUPLEX IV |
extra long description |
P&S TP8I TRADEMASTER WP 1G 1 DUPLEX |
P&S TPJ8I TRADEMASTER WP JUMBO 1G D |
Features |
Trademaster single gang wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Trademaster Jumbo Wall Plate, single gang, duplex plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0500 lb |
Trademaster Jumbo Wall Plate, single gang, duplex plateis molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond. |
Product Type |
Trademaster WP 1G 1 Duplex Ivory |
Trademaster WP Jumbo 1G Duplex Iv |
Short Description |
1 Gang, Switch, Wall Plate, Ivory |
1 Gang, Wall Mount, Jumboall Plate, Ivory |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
4.9 in |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 CT;25 PK |
1 CT;20 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Pass and Seymour |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TP8-I |
TPJ8-I |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Juinor Jumbo Wall Plate |
|
Weight |
0.0500 lb |
0.06049 lb |
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |