Item Comparison: MD1, TP9706

Item

MD1 - 3/16'' X 4'' Carbide Tipped Masonry Drill Bit - LH Dottie

MD1
3/16'' X 4'' Carbide Tipped Masonry Drill Bit

$4.32 Each

$4.32 (1 Each)

QTY:
Each
Add
TP9706 - 3/16 X 4 Rotary Percussion Mason Bit - Peco Fasteners

TP9706
3/16 X 4 Rotary Percussion Mason Bit

$8.51 Each

$8.51 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 150 80
Vendor LH Dottie Peco Fasteners
Catalog Number MD1 TP9706
Manufacturer Number MD1 TP9706
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27111543 - Masonry bit 27112843 - Hand drill bit for stone
UPC/EAN/GTIN 00781002302056 00705591872288
Weight per package 0.0005 (lbs/each) 0.03 (lbs/each)
Description MD1 3/16'' X 4'' Carbide Tipped Masonry Drill Bit
Masonry Drill Bit, 3/16 In Bit Size, 3/16 In Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 In Overall Length, 0.03 LB
TP9706 3/16 X 4 Rotary Percussion Mason Bit
Peco Fasteners 3/16 X 4 Rotary Masonry BT Sold Per Each
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.32 (Each) $8.51 (Each)
Carton/Reel $4.32 (1 Each) $8.51 (1 Each)
Standard Packaging/Reel $4.32 (1 Each) $8.51 (1 Each)
Material Tungsten Carbide -
Color Black Oxide -
Finish Black Oxide -
Overall Length 4 -
Description 3/16'' X 4'' CARBIDE TIPPED MASONRY DRILL BIT 3/16 X 4 ROTARY PERCUSSION MASON BIT
extra long description DOTTIE MD1 3/16 X 4" Masonry Drill PECO TP9706 3/16X4 ROTARY PERCUSSIO
Features Masonry drills have tungsten carbide tips and are suitable for brick, concrete, tile, slate and cinder block. -
Long Description Masonry Drill Bit, 3/16 in Bit Size, 3/16 in Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 in Overall Length, 0.03 lb PECO FASTENERS 3/16 X 4 ROTARY MASONRY BT SOLD PER EACH
Product Type Masonry Drill Bit 3/16X4 Rotary Percussion Mason Bit 87228
Short Description Masonry Drill Bit, 3/16 in, 3/16 in Shank -
Special Features Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block -
Bit Size 3/16 in -
Compatible With Brick;Concrete;Tile;Slate;Cinder Block -
Drill Size 3/16 -
package quantity 10 Master CT -
Shank Diameter 3/16 in -
Shank Size 3/16 -
Shank Type STRAIGHT -
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number MD1 TP9706
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type Masonry Drill -
Weight 0.03 lb -
Application For Brick, Concrete, Tile, Slate And Cinder Block -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat