Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MD6L |
TP9720 |
Manufacturer Number |
MD6L |
TP9720 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111543 - Masonry bit
|
27112843 - Hand drill bit for stone
|
UPC/EAN/GTIN |
00781002303084 |
00705591872585 |
Weight per package |
0.25 (lbs/each) |
0.21 (lbs/each) |
Description |
MD6L 1/2'' X 6'' Carbide Tipped Masonry Drill Bit
Masonry Drill, 1/2 In. Bit Diameter, 6 In. Overall Length, 1/4 In. Shank Size, Straight Shank Type, Tip-Tungsten Carbide Material
|
TP9720 1/2 X 6 Rotary Percussion Mason Bit
Peco Fasteners 1/2 X 6 3/8" Drill Shank Rotary Masonry BT Sold Per Each
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.07 (Each) |
$9.92 (Each) |
Carton/Reel |
$9.07 (1 Each) |
$9.92 (1 Each) |
Standard Packaging/Reel |
$9.07 (1 Each) |
$9.92 (1 Each) |
|
Material |
Tip:Tungsten Carbide |
- |
|
|
|
Description |
1/2'' X 6'' CARBIDE TIPPED MASONRY DRILL BIT |
1/2 X 6 ROTARY PERCUSSION MASON BIT |
extra long description |
DOTTIE MD6L 1/2 X 6" Masonry Drill |
PECO TP9720 1/2X6 ROTARY PERCUSSION |
Long Description |
Masonry Drill, 1/2 in. bit diameter, 6 in. overall length, 1/4 in. shank size, Straight shank type, Tip-Tungsten Carbide material |
PECO FASTENERS 1/2 X 6 3/8" DRILL SHANK ROTARY MASONRY BT SOLD PER EACH |
Product Type |
1/2 X 6" Masonry Drill Bit ( Carbide Tip ) |
1/2X6 Rotary Percussion Mason Bit 87258 |
Special Features |
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block |
- |
|
Drill Size |
1/2 |
- |
Shank Size |
1/4 |
- |
Shank Type |
STRAIGHT |
- |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
MD6L |
TP9720 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Masonry Drill |
- |
|
Application |
For Brick, Concrete, Tile, Slate And Cinder Block |