Nacogdoches |
30 |
17 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
TPCATVLA |
2072LA |
Manufacturer Number |
TPCATVLA |
2072LA |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007247510 |
00032664750441 |
Weight per package |
0.101 (lbs/each) |
0 |
Description |
TPCATVLA F Type Coax Connector W/TP Plate La
Communication Device, 1 Gang, Light Almond, 0.09987 LB
|
2072LA Wallplate W/1 F Type Coax Adap Thermo Mid La
Eaton Wallplate With Connector W/1 F Type Coax Adap Thermo Mid La
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.69 (Each) |
$3.53 (Each) |
Carton/Reel |
$3.69 (1 Each) |
$3.53 (1 Each) |
Standard Packaging/Reel |
$368.64 (100 Each) |
$70.68 (20 Each) |
|
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
.35 in |
- |
|
Description |
F TYPE COAX CONNECTOR W/TP PLATE LA |
WALLPLATE W/1 F TYPE COAX ADAP THERMO MID LA |
extra long description |
OnQ TPCATVLA F TYPE COAX CONNECTOR |
EWD 2072LA Wlplt W/1 F Type Coax Ad |
Features |
Single gang, f type coax connector with wall plate. Light Almond. |
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. |
Long Description |
Communication Device, 1 Gang, Light Almond, 0.09987 lb |
Eaton Wallplate with connector W/1 F Type Coax Adap Thermo Mid LA |
Product Type |
Communication Device |
WLPLT W/1 F Type Coax Adap Thermo Mid La |
Short Description |
Communication Device, 1-Coax, 1G, Light Almond, Nickel Plated Steel |
- |
Special Features |
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end |
Coaxial / Telephone |
|
dimensions |
- |
0.8000 IN X 3.1000 IN X 4.8000 IN |
package quantity |
100 PK |
- |
Standards Met |
cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TPCATV-LA |
2072LA |
sub brand |
On-Q |
Eaton Wiring Devices |
|
Category Description |
Residential plates |
Datacom Wiring Devices and Accessories |
Type |
Wall Plate |
Wallplate with connector |
|
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
Contact Manufacturer |