Nacogdoches |
164 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
GC/Waldom Electronics |
Catalog Number |
TPTE1W |
309717BU |
Manufacturer Number |
TPTE1W |
30-9717-00BU |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Residential Plates
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007247688 |
00010151280824 |
Weight per package |
0.1216 (lbs/each) |
0 |
Description |
TPTE1W Tele 4 Conductor 1G TP Plate W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, White, 0.11043 LB
|
309717BU Wall Plate Flush White 6P4C Bulk
GC Waldom Electronics; Wall Plate; Telephone; Gang: 1; Cutout: Single Jack 6P4C; Color: White; Mounting: Flush; Package Type: Bulk
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.43 (Each) |
$1.64 (Each) |
Carton/Reel |
$3.43 (1 Each) |
$16.39 (10 Each) |
Standard Packaging/Reel |
$343.16 (100 Each) |
$16.39 (10 Each) |
|
gang |
1 |
1 PH |
insulation |
None |
- |
Material |
Thermoplastic |
UL94V-0 Flame Retardant Plastic |
Number of Gangs |
1 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
.35 in |
- |
|
Description |
TELE 4 CONDUCTOR 1G TP PLATE W |
WALL PLATE FLUSH WHITE 6P4C BULK |
extra long description |
OnQ TPTE1W TELE 4 CONDUCTOR 1G TP P |
WHITE COLOR; (1) JACK CONFIGURATION; 1 GANG(S); GC[T] BRAND; BULK PACKAGE; 30 MODEL |
Features |
Single gang opening modular four conductor telephone jack in white with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box. |
- |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, White, 0.11043 lb |
GC Waldom Electronics; Wall Plate; Telephone; Gang: 1; Cutout: Single Jack 6P4C; Color: White; Mounting: Flush; Package Type: Bulk |
Product Type |
Wall Plate |
Wall Plate, GC Waldom Electronics, Tel, 1 Gang, Cutout: SGL Jack |
Short Description |
1 Gang, Std Phone, Flush Mount, Wallplate, White |
- |
Special Features |
2-Line Telephone Jack Wall Plate (4 Conductor Configuration) |
Modular flush wall jack assembly allows flush-mounted connection of plug-ended modular line cords; Ideal for initial installation or conversion from existing wall receptacles; 50 UIN of gold plating contact; Package: Bulk Pack |
|
cutout |
- |
Single Jack 6P4C |
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Flush Mount |
- |
orientation |
- |
Vertical |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL 514;UL 1863;CSA Certified |
- |
|
|
Brand |
Pass and Seymour |
|
Manufacturers Part Number |
TPTE1-W |
30-9717-00BU |
sub brand |
On-Q |
- |
|
Category Description |
Residential plates |
Datacom Wiring Devices and Accessories |
Type |
Wall Plate |
Flush Wall Plate |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Telephone Line Applications |
For RJ11C, RJ13C, RJ1DC Connector |
Mounting |
WALL |
FLUSH |
standard |
UL 514 |
CSA Certified, RoHS Compliant, FCC Requirement |