Nacogdoches |
0 |
164 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-On-Q |
Catalog Number |
35324W |
TPTE1W |
Manufacturer Number |
3532-4W |
TPTE1W |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664546235 |
00785007247688 |
Weight per package |
0.08 (lbs/each) |
0.1216 (lbs/each) |
Description |
35324W Phone Jack SGL Flush MNT 4COND STD Ul WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.11 LB
|
TPTE1W Tele 4 Conductor 1G TP Plate W
Single Gang Opening Modular Four Conductor Telephone Jack In Whitewith Wall Plate Meets FCC Part 68 Requirements. It Is A Mar-Resistant Wall Plate and Fits In Any Standard Size Single Gang Electrical Box.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.38 (Each) |
$3.43 (Each) |
Carton/Reel |
$3.38 (1 Each) |
$3.43 (1 Each) |
Standard Packaging/Reel |
$50.70 (15 Each) |
$343.16 (100 Each) |
|
gang |
- |
1 |
insulation |
- |
None |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
1 |
|
|
Height |
4.50 in |
- |
Size |
- |
4.7 in |
Thickness |
- |
.35 in |
Width |
2.75 in |
- |
|
Description |
PHONE JACK SGL FLUSH MNT 4COND STD UL WH |
TELE 4 CONDUCTOR 1G TP PLATE W |
extra long description |
EWD 3532-4W Phone Jack Sgl Flush Mn |
OnQ TPTE1W TELE 4 CONDUCTOR 1G TP P |
Features |
Mid Size Flush Mount Wallplates with Coaxial Adapter are ideal for today’s homes and offices, service connection points where are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite |
Single gang opening modular four conductor telephone jack in white with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box. |
Long Description |
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height, 0.11 lb |
Single gang opening modular four conductor telephone jack in whitewith wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box. |
Product Type |
Phone Jack SGL Flush MNT 4COND STD Ul WH |
Wall Plate |
Short Description |
Wallplate, Mid, Flush Mount w/Telephone and Coaxial Jack, White, Mid |
1 Gang, Std Phone, Flush Mount, Wallplate, White |
Special Features |
With Standard Size Wallplate, Category 3, 4 Conductor |
Molded of rugged, indestructible self extinguishing nylon |
|
adapter type |
Single Coaxial |
- |
Category Level |
3 |
- |
dimensions |
2.7000 IN X 4.5000 IN X 4.5000 IN |
2.9375 (W) x 4.6875 (H) in |
Mounting Type |
- |
Flush Mount |
Number of Adapters |
1 |
- |
package quantity |
15 PK |
10 CT;100 PK |
Standards Met |
RoHS Compliant |
UL 514;UL 1863;CSA Certified |
|
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
3532-4W |
TPTE1-W |
sub brand |
- |
On-Q |
|
Category Description |
Datacom Wiring Devices and Accessories |
Residential plates |
Type |
Wallplate with connector |
Wall Plate |
|
Weight |
0.11 lb |
0.11043 lb |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,RoHS Compliant,FCC Compliant |
UL 514 |