Nacogdoches |
610 |
681 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TR270W |
270W |
Manufacturer Number |
TR270W-JP51 |
270W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664666537 |
00032664750830 |
Weight per package |
0.01 (lbs/each) |
0.131 (lbs/each) |
Description |
TR270W Recp TR Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
|
270W Recp Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.31 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, White, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1200 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.92 (Each) |
$0.91 (Each) |
Carton/Reel |
$1.92 (1 Each) |
$0.91 (1 Each) |
Standard Packaging/Reel |
$192.00 (100 Each) |
$90.77 (100 Each) |
|
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Voltage Rating |
125 V |
125 V |
|
|
Height |
4.193 in |
4.19 in |
Length |
- |
1.31 in |
Width |
1.015 in |
0.69 in |
|
Description |
RECP TR DUPLEX 15A 125V 2P3W STR WH |
RECP DUPLEX 15A 125V 2P3W STR WH |
extra long description |
EWD TR270W Recp TR Duplex 15A 125V |
EWD 270W Recp Duplex 15A 125V 2P3W |
Features |
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards. |
Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 s |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.31 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, White, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1200 lb |
Product Type |
Duplex Receptacle |
Recp Duplex 15A 125V 2P3W STR WH |
Short Description |
15 A, 125 V, Duplex Receptacle, White, TR, Decorator |
15 A, 125 V, Duplex Receptacle, White, NEMA 5-15R, Res |
Special Features |
Standard Grade;Wiring Type Side Wire and Push Wire |
Standard Grade;Wiring Type Side Wire and Push Wire |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Screw |
Screw |
dimensions |
1.2400 IN X 0.7900 IN X 4.0000 IN |
1.3100 IN X 0.6900 IN X 4.1900 IN |
media |
Yes |
Yes |
Mounting Type |
Flush Mount |
Flush Mount |
package quantity |
1 CT;100 PK |
10 CT;100 PK |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Tamper Resistant;Impact Resistant |
Tamper Resistant;Weather Resistant;Impact Resistant |
Standards Met |
cULus Listed to UL 498 File no. E15058;NOM 426 |
UL Listed;cULus Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426 |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
TR270W |
270W |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
Residential Grade |
|
Weight |
0.1300 lb |
0.1200 lb |
|
Application |
Residential |
Residential |
nema rating |
5-15R |
5-15R |
standard |
cULus Listed,NOM |
NOM,UL,Federal Specification Classification 6233 01,NAFTA,RoHS Compliant |