Item Comparison: TR270W, 3232TRW

Item

TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton

TR270W
Recp TR Duplex 15A 125V 2P3W STR WH

$1.92 Each

$192.00 (100 Each)

QTY:
Each
Add
3232TRW - TR Dup Rec 15a125v - Legrand-Pass & Seymour

3232TRW
TR Dup Rec 15a125v

$1.8045 Each

$360.90 (200 Each)

QTY:
Each
Add
Nacogdoches 610 159
All Stores 696,305 110,567
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TR270W 3232TRW
Manufacturer Number TR270W-JP51 3232TRW
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39111803 - Lamp sockets 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664666537 00785007240276
Weight per package 0.01 (lbs/each) 0.1329 (lbs/each)
Description TR270W Recp TR Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
3232TRW TR Dup Rec 15a125v
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.92 (Each) $1.80 (Each)
Carton/Reel $1.92 (1 Each) $18.04 (10 Each)
Standard Packaging/Reel $192.00 (100 Each) $360.90 (200 Each)
amperage rating - 15
connection - Grounding
Current Rating 15 A 15 A
Material Thermoplastic Thermoplastic
Number of Wires 3 3
Poles - 2
Voltage Rating 125 V 125
Wire Size - 4
Color White White
Height 4.193 in 3.31 in
Length - 1.320 in
Size - 4.2 in
Width 1.015 in 1.0 in
Description RECP TR DUPLEX 15A 125V 2P3W STR WH TR DUP REC 15A125V
extra long description EWD TR270W Recp TR Duplex 15A 125V P&S 3232TRW TR DUP REC 15A125V
Features From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards. Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)).
Long Description Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb
Product Type Duplex Receptacle TR Dup Rec 15a125v
Short Description 15 A, 125 V, Duplex Receptacle, White, TR, Decorator 15 A, 125 V, Straight Blade Duplex Receptacle, White, Tamper Resistant
Special Features Standard Grade;Wiring Type Side Wire and Push Wire Internal Shutter System;Side Wire;Low Profile Face
Compatible Wire Size #14 to #10 AWG #14 to #12 AWG
Connection Type Screw Grounding
dimensions 1.2400 IN X 0.7900 IN X 4.0000 IN -
media Yes -
Mounting Type Flush Mount Wall Mount
package quantity 1 CT;100 PK 10 CT;200 PK
Receptacle Type Duplex Straight Blade Duplex
Resistance Properties Tamper Resistant;Impact Resistant Tamper Resistant;Impact Resistant
Standards Met cULus Listed to UL 498 File no. E15058;NOM 426 UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Made in USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number TR270W 3232-TRW
sub brand - Pass & Seymour
Category Description Residential receptacles Residential receptacles
Type Residential Grade Tamper resistant straight blade duplex receptacle
Weight 0.1300 lb 0.1300 lb
Application Residential Residential;Commercial
Mounting - WALL
nema rating 5-15R 5-15R
standard cULus Listed,NOM UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat