Item Comparison: TR274V, 691I

Item

TR274V - Switch/TR Duplex Combo SP/GRD Recp 15A 125V Iv - Eaton

TR274V
Switch/TR Duplex Combo SP/GRD Recp 15A 125V Iv

$16.98 Each

$1,358.40 (80 Each)

QTY:
Each
Add
691I - Combo 15A 1 SW 1P-120V 1RECP-125V Iv - Legrand-Pass & Seymour

691I
Combo 15A 1 SW 1P-120V 1RECP-125V Iv

$30.9241 Each

$1,546.20 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 47 387
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TR274V 691I
Manufacturer Number TR274V 691-I
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Combination Devices
Classification Commercial Receptacles Residential Switches
UNSPSC 39121406 - Electrical receptacles N/A
UPC/EAN/GTIN 00032664750250 00785007691016
Weight per package 0.242 (lbs/each) 0.2171 (lbs/each)
Description TR274V Switch/TR Duplex Combo SP/GRD Recp 15A 125V Iv
Toggle Combination Switch, 2 Poles, 125 V, #14 to #12 Awg Wire Size, Ivory, 3 Wires, PVC Material, 1.015 (D) X 4.193 (H) In, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.24 LB
691I Combo 15A 1 SW 1P-120V 1RECP-125V Iv
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.98 (Each) $30.92 (Each)
Carton/Reel $169.80 (10 Each) $30.92 (1 Each)
Standard Packaging/Reel $1,358.40 (80 Each) $1,546.20 (50 Each)
Actuator - Toggle
Amperage Rating - 15
Connection - Side wire
Material PVC Thermoplastic
Number Of Gangs - 1
Number Of Wires 3 3
Poles - 1
Voltage Rating 125 V 120/125
Wire Size #14 to #12 AWG 4
Color Ivory -
Finish - SATIN
Size - 3.3 in
Description SWITCH/TR DUPLEX COMBO SP/GRD RECP 15A 125V IV COMBO 15A 1 SW 1P-120V 1RECP-125V IV
Extra Long Description EWD TR274V Sw/TR Dup Comb SP/Grd Re PAS 691I COMBO 15A 1 SW 1P-120V 1RE
Features Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to deliver years of durable performance. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use Combination
Long Description Toggle Combination Switch, 2 Poles, 125 V, #14 to #12 AWG Wire Size, Ivory, 3 Wires, PVC Material, 1.015 (D) x 4.193 (H) in, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.24 lb Our standard Pass and Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.
Product Type SW/TR Dup Comb SP/GRD Recp 15A 125V Iv Combo 15A 1 SW 1P-120V 1RECP-125V I
Short Description Toggle Combination Switch, 2 Pole -
Special Features Tamper Resistant Wiring Type Back & Side Wire Two devices fits in one space, side wire
Connection Type - Wired
Contact Rating - 15 Amp, 120/125 VAC
Dimensions 1.015 (D) x 4.193 (H) in -
Indoor/Outdoor - Indoor
Load Rating - 15 A @ 120/125 VAC
Load Type - LED, Incandescent, Xenon, Universal, Fluorescent, Halogen, CFL
Maximum Operating Temperature +60 °C -
Minimum Operating Temperature -20 °C -
Mounting Type Flush Mount Wall Box
Number Of Switches - 1
Outlet Type - Indoor
Package Quantity 1 CA;80 PK 1
Standards Met UL MA -
Supply Voltage - 120 V
Switch Type - Toggle
Throw Type - Single Throw
Voltage - 120 VAC, 125 VAC
Wall Plate Included - NO
Made In USA yes -
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TR274V 691-I
Category Description Commercial receptacles Residential Switches
Type Commercial grade combination switch Switch, Combination, Outlet
Amperage - 15
Weight 0.24 lb -
Application Commercial Grade Residential/Commercial
Environmental Conditions - Flammability: UL94 V2
Mounting - WALL
Nema Rating 5-15R 5-15R
Standard NOM,cULus Listed,RoHS Compliant CULUS, UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat