Nacogdoches |
444 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TR5351W |
5351W |
Manufacturer Number |
TR5351W |
5351W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007241945 |
00785007535150 |
Weight per package |
0.1732 (lbs/each) |
0.1656 (lbs/each) |
Description |
TR5351W Recep SGL Tamper Resis 20A/125V WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
|
5351W Recp SGL 20A 125V S-Wire WH
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.56 (Each) |
$6.09 (Each) |
Carton/Reel |
$11.56 (1 Each) |
$6.09 (1 Each) |
Standard Packaging/Reel |
$1,155.56 (100 Each) |
$608.68 (100 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 |
Wire Size |
4 |
4 |
|
|
Height |
3.28 in |
3.28 in |
Length |
1.296 in |
1.32 in |
Size |
3.3 in |
3.3 in |
Width |
1.190 in |
1.08 in |
|
Description |
RECEP SGL TAMPER RESIS 20A/125V WH |
RECP SGL 20A 125V S-WIRE WH |
extra long description |
P&S TR5351W RECEP SGL TAMPER RESIS |
P&S 5351W RECP SGL 20A 125V S-WIRE |
Features |
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 20amp 125volt White |
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt White |
Long Description |
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Wall Mount, 1.296 in Length, 1.190 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1700 lb |
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1700 lb |
Product Type |
Recep SGL Tamper Resis 20A/125V WH |
Recp SGL 20A 125V S-Wire WH |
Short Description |
20 A, 125 V, Single Receptacle, White, TR, Spec Grade |
20 A, 125 V, Straight Blade Receptacle, White |
Special Features |
Back & Side Wire;Plated Steel Strap |
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
Back and Side Wired |
Wire Ground |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
10 CT;100 PK |
1 CT;10 PK |
Receptacle Type |
Single |
Straight Blade |
Resistance Properties |
Corrosion Resistant |
Corrosion Resistant |
Standards Met |
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TR5351-W |
5351-W |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Residential receptacles |
Commercial receptacles |
Type |
Tamper Resistant Straight blade receptacle |
Straight Blade Receptacle |
|
Weight |
0.1700 lb |
0.1700 lb |
|
Application |
Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
nema rating |
5-20R |
5-20R |
standard |
UL 498 |
UL 498 |