Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TR7765WB0X |
TR7755WB0X |
Manufacturer Number |
TR7765W-BOX |
TR7755WB0X |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
N/A
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664767029 |
00032664741531 |
Weight per package |
0.793 (lbs/each) |
0.42 (lbs/each) |
Description |
TR7765WB0X Usb 3.6A Duplex Recp 15A 125V WH
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, W - TR7765W-Box
|
TR7755WB0X Usb 3.1A Duplex Recp 15A 125V WH
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Thermoplastic, White, Tamper Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.83 (Each) |
$41.02 (Each) |
Carton/Reel |
$37.83 (1 Each) |
$41.02 (1 Each) |
Standard Packaging/Reel |
$378.30 (10 Each) |
$410.20 (10 Each) |
|
Current Rating |
- |
15 A |
Material |
- |
Thermoplastic |
Number of Wires |
- |
3 |
Voltage Rating |
- |
125 V ac |
|
|
Description |
USB 3.6A DUPLEX RECP 15A 125V WH |
USB 3.1A DUPLEX RECP 15A 125V WH |
extra long description |
EWD TR7765W-BOX USB 3.6A DUPLEX REC |
EWD TR7755W-BOX USB 3.1A DUPLEX REC |
Features |
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions. |
The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units. |
Long Description |
Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, W - TR7765W-BOX |
Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, ThermoPlastic, White, Tamper Resistant |
Product Type |
Usb 3.6A Duplex Recp 15A 125V WH |
Usb 3.1A Duplex Recp 15A 125V WH |
Short Description |
- |
15 A, 125 VAC, Duplex Receptacle, White, USB, 3.1A |
Special Features |
- |
Dual Usb Charging Ports Charge Most Compatible Electronic Devices That Charge Via a 5v Power Adapter |
|
Compatible Wire Size |
- |
#14 to #12 AWG |
dimensions |
1.4000 IN X 1.3000 IN X 4.1900 IN |
2.7500 IN X 2.0000 IN X 4.3600 IN |
media |
Yes |
Yes |
Receptacle Type |
- |
Duplex |
Resistance Properties |
- |
Tamper Resistant |
Standards Met |
- |
UL Listed;cULus Listed UL 498 and UL1310;NOM 426 |
|
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
TR7765W-BOX |
TR7755W-BOX |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Combination USB charger with duplex receptacle |
Combination USB charger with duplex receptacle |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
nema rating |
- |
NEMA 5-15R |
standard |
cULus Listed |
cULus Listed,NOM |