| Nacogdoches |
60 |
600 |
| All Stores |
|
|
|
| Vendor |
Catamount |
Sta-Kon |
| Catalog Number |
TV14BSXV |
2RB14X |
| Manufacturer Number |
TV14-BS-XV |
2RB14X |
| Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
| Classification |
Terminals
|
Terminals
|
| UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
| UPC/EAN/GTIN |
00728494144245 |
00786210807201 |
| Weight per package |
0.006 (lbs/each) |
0.005 (lbs/each) |
| Description |
TV14BSXV 16-14 Butt Splice
Butt Splice Connector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 75 °C Operating Temperature, 0.986 In Overall Length, Crimp Terminal, 600 V Ac, 0.01 LB/Ea
|
2RB14X 16-14 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
|
|
| Minimum Order QTY |
1 Unit |
100 Unites |
| Unit/Foot |
$0.73 (Each) |
$0.61 (Each) |
| Carton/Reel |
$54.40 (75 Each) |
$61.44 (100 Each) |
| Standard Packaging/Reel |
$54.40 (75 Each) |
$61.44 (100 Each) |
|
| Material |
Copper |
Copper |
| Terminal Type |
Crimp |
- |
| Voltage Rating |
600 V |
600 V |
|
| Color |
Blue |
Blue |
| Conductor Material |
Copper |
- |
| Finish |
- |
Electro -Tin Plated |
| Insulation Color |
Blue |
- |
| Insulation Material |
Vinyl |
- |
|
| Overall Length |
0.986 in |
- |
|
| Description |
16-14 BUTT SPLICE |
16-14 VINYL INS BUTT SPLICE |
| Extra Long Description |
ABB TV14-BS-XV VNYL INSUL BUTT SPLC |
ABB 2RB14X EXP INS VINYL BUTT SPLCE |
| Features |
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated |
- |
| Long Description |
Vinyl insulated butt splice, Wire range 16-14, Blue, Canister of 15 splices |
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated |
| Product Type |
Vnyl Insul Butt SPLC 16-14 |
Exp Ins Vinyl Butt Splce, 16-14 Le |
| Short Description |
#22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC |
- |
| Special Features |
Expanded Entry. Brazed Seams (Yellow - Tubular). Internal Barrel Serrations |
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size |
|
| Insulated/Non-Insulated |
Insulated |
- |
| Maximum Conductor Size |
#14 AWG |
- |
| Maximum Operating Temperature |
75 °C |
- |
| Maximum Voltage Rating |
600 V ac |
- |
| Minimum Conductor Size |
#16 AWG |
- |
| Package Quantity |
15 PK |
- |
| Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
|
| Brand |
Catamount |
ABB - Installation Products |
| Manufacturers Part Number |
TV14-BS-XV |
2RB14X |
| Sub Brand |
Sta-Kon |
- |
|
| Category Description |
TERMINALS |
TERMINALS |
| Type |
Vinyl Insulated Butt Splice |
Vinyl Insulated Butt Splice |
|
|
|
|
|
| Standard |
UL E9809 |
UL E9809 |
| Temperature Rating |
75 C |
105 C |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|