Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
TWX2LEDAL050KMV0 |
TWR1LEDAL050KMV |
Manufacturer Number |
TWX2 LED ALO 50K MVOLT DDBTXD |
TWR1 LED ALO 50K MVOLT DDBTXD |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00194994620495 |
00193047637718 |
Weight per package |
11.36 (lbs/each) |
9.66 (lbs/each) |
Description |
TWX2LEDAL050KMV0 9W-54W Led Wallpack 5K Adj Lumen 1450-6850LM
TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Customers Demand While Providing Superior Performance and A Traditional Form. The TWX2 Led Is Energy Efficient Saving Up to 82% In Energy Costs When Replacing A Metal Halide Luminaire. The Adjustable Light Output (Alo) Feature Allows The Contractor to Set The Light Output During Installation, to A Level Perfectly Suited For The Job Site. The TWX2 Led Alo Luminaires Can Replace Anything From A 70W to 250W Metal Halide Luminaire.
|
TWR1LEDAL050KMV 9-51W Led Trad WLPK 50K Adj Lumen Output
00193047637718|0193047|193047637718|19304763771|63771|TWR1 Led AL0 50K MV0LT DDBTXD|TWR1 Led Alo 50K Mvolt DDBTXD|TWR1LEDALO50KMVOLTDDBTXD|TWR1-Led-Alo-50K-Mvolt-DDBTXD|Wallpack|Acuity Brands TWR1 Led AL0 50K MV0LT DDBTXD|Acuity Brands TWR1 Led Alo 50K Mvolt DDBTXD|Acuity Brands TWR1LEDALO50KMVOLTDDBTXD|Acuity Brands TWR1-Led-Alo-50K-Mvolt-DDBTXD|Lithonia Lighting TWR1 Led AL0 50K MV0LT DDBTXD|Lithonia Lighting TWR1 Led Alo 50K Mvolt DDBTXD|Lithonia Lighting TWR1LEDALO50KMVOLTDDBTXD|Lithonia Lighting TWR1-
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$164.54 (Each) |
$157.99 (Each) |
Carton/Reel |
$164.54 (1 Each) |
$157.99 (1 Each) |
Standard Packaging/Reel |
$164.54 (1 Each) |
$157.99 (1 Each) |
|
amperage rating |
0.86 |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Aluminum |
- |
Number of Lamps |
- |
1 |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120-277 Volts |
Wattage |
54 |
- |
|
Color |
Bronze |
Bronze |
color rendering index (cri) |
7080 |
- |
color temperature |
5000 |
- |
Finish |
Textured |
- |
fixture material |
- |
aluminum |
Lens Color |
Clear |
- |
Lens Material |
Glass |
- |
Style |
Traditional |
Traditional |
|
Height |
13 |
- |
Length |
9 |
- |
Size |
- |
7.5x12.94x9 |
Width |
4.5 |
- |
|
Description |
9W-54W LED WALLPACK 5K ADJ LUMEN 1450-6850LM |
9-51W LED TRAD WLPK 50K ADJ LUMEN OUTPUT |
extra long description |
LITH TWX2 LED ALO 50K MVOLT DDBTXD |
LITH TWR1 LED ALO 50K MVOLT DDBTXD |
Features |
Contractor Select |
- |
Long Description |
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX2 LED is energy efficient saving up to 82% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire. |
00193047637718|0193047|193047637718|19304763771|63771|TWR1 LED AL0 50K MV0LT DDBTXD|TWR1 LED ALO 50K MVOLT DDBTXD|TWR1LEDALO50KMVOLTDDBTXD|TWR1-LED-ALO-50K-MVOLT-DDBTXD|Wallpack|Acuity Brands TWR1 LED AL0 50K MV0LT DDBTXD|Acuity Brands TWR1 LED ALO 50K MVOLT DDBTXD|Acuity Brands TWR1LEDALO50KMVOLTDDBTXD|Acuity Brands TWR1-LED-ALO-50K-MVOLT-DDBTXD|Lithonia Lighting TWR1 LED AL0 50K MV0LT DDBTXD|Lithonia Lighting TWR1 LED ALO 50K MVOLT DDBTXD|Lithonia Lighting TWR1LEDALO50KMVOLTDDBTXD|Lithonia Lighting TWR1- |
Product Type |
TWX Led Size 2 Wallpack, Led, Adjustable |
Small Glass Refractor Wall Pack, Led, Adjustable Light Outpu |
Special Features |
- |
The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the installer to set the light output during installation, to a level perfectly suited for the job site. The TWR1 LED ALO luminaires can replace a |
|
average life |
100,000 |
- |
dimensions |
9 x 4.5 x 13 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
6500 LM |
- |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
pallet quantity |
- |
60 |
Power Source |
Hardwired |
- |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
TWX2 LED ALO 50K MVOLT DDBTXD |
TWR1 LED ALO 50K MVOLT DDBTXD |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
Wallpack |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Automotive & Parking,Education,Government,House of Worship,Offices & Banks,Parking Garage,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses |
Education,Hospitality,Offices & Banks |
Enclosure |
- |
Aluminum |
environmental conditions |
OUTDOOR |
- |
Mounting |
SURFACE |
- |
standard |
CSADLC Standard |
cUL,UL |