Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
TWX2LEDAL050KMV0 |
TWR1LEDP350KMV0L |
Manufacturer Number |
TWX2 LED ALO 50K MVOLT DDBTXD |
TWR1 LED P3 50K MVOLT DDBTXD M2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00194994620495 |
00191723489965 |
Weight per package |
11.36 (lbs/each) |
9.66 (lbs/each) |
Description |
TWX2LEDAL050KMV0 9W-54W Led Wallpack 5K Adj Lumen 1450-6850LM
TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Customers Demand While Providing Superior Performance and A Traditional Form. The TWX2 Led Is Energy Efficient Saving Up to 82% In Energy Costs When Replacing A Metal Halide Luminaire. The Adjustable Light Output (Alo) Feature Allows The Contractor to Set The Light Output During Installation, to A Level Perfectly Suited For The Job Site. The TWX2 Led Alo Luminaires Can Replace Anything From A 70W to 250W Metal Halide Luminaire.
|
TWR1LEDP350KMV0L 39W Led WLPK 50K 4554LM Traditional Style BRZ
00191723489965|0191723|191723489965|19172348996|48996|TWR1 Led P3 50K MV0LT DDBTXD M2|TWR1 Led P3 50K Mvolt DDBTXD M2|TWR1LEDP350KMVOLTDDBTXDM2|TWR1-Led-P3-50K-Mvolt-DDBTXD-M2|Wallpack|Acuity Brands TWR1 Led P3 50K MV0LT DDBTXD M2|Acuity Brands TWR1 Led P3 50K Mvolt DDBTXD M2|Acuity Brands TWR1LEDP350KMVOLTDDBTXDM2|Acuity Brands TWR1-Led-P3-50K-Mvolt-DDBTXD-M2|Lithonia Lighting TWR1 Led P3 50K MV0LT DDBTXD M2|Lithonia Lighting TWR1 Led P3 50K Mvolt DDBTXD M2|Lithonia Lighting TWR1LEDP350KMVOLTDDBTXDM2|Lith
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$164.54 (Each) |
$189.60 (Each) |
Carton/Reel |
$164.54 (1 Each) |
$189.60 (1 Each) |
Standard Packaging/Reel |
$164.54 (1 Each) |
$189.60 (1 Each) |
|
amperage rating |
0.86 |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED - Static |
Material |
Aluminum |
- |
Shape |
Rectangular |
Rectangular |
Voltage Rating |
120-277 |
MVOLT |
Wattage |
54 |
39 W |
|
Color |
Bronze |
Bronze |
color rendering index (cri) |
7080 |
- |
color temperature |
5000 |
- |
Finish |
Textured |
Textured Dark Bronze |
fixture material |
- |
aluminum |
Housing Material |
- |
Rugged Cast-Aluminum |
Lens Color |
Clear |
- |
Lens Material |
Glass |
- |
Style |
Traditional |
- |
|
Height |
13 |
9 in;22.9 cm |
Length |
9 |
12-15/16 in;32.9 cm |
Width |
4.5 |
7-1/2 in;19 cm |
|
Description |
9W-54W LED WALLPACK 5K ADJ LUMEN 1450-6850LM |
39W LED WLPK 50K 4554LM TRADITIONAL STYLE BRZ |
extra long description |
LITH TWX2 LED ALO 50K MVOLT DDBTXD |
- |
Features |
Contractor Select |
The TWR LED luminaire, a DesignLights Consortium(TM) qualified product offers a popular, classic appearance. Its advanced LEDs with up to 7,900 lumens deliver an expected service life of more than 20 years and eliminate frequent lamp and ballast replacements associated with traditional technologies. The TWR LED replaces 175-400W metal halide luminaires and provides energy savings up to 82% vs comparable metal halide luminaires |
Long Description |
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX2 LED is energy efficient saving up to 82% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire. |
00191723489965|0191723|191723489965|19172348996|48996|TWR1 LED P3 50K MV0LT DDBTXD M2|TWR1 LED P3 50K MVOLT DDBTXD M2|TWR1LEDP350KMVOLTDDBTXDM2|TWR1-LED-P3-50K-MVOLT-DDBTXD-M2|Wallpack|Acuity Brands TWR1 LED P3 50K MV0LT DDBTXD M2|Acuity Brands TWR1 LED P3 50K MVOLT DDBTXD M2|Acuity Brands TWR1LEDP350KMVOLTDDBTXDM2|Acuity Brands TWR1-LED-P3-50K-MVOLT-DDBTXD-M2|Lithonia Lighting TWR1 LED P3 50K MV0LT DDBTXD M2|Lithonia Lighting TWR1 LED P3 50K MVOLT DDBTXD M2|Lithonia Lighting TWR1LEDP350KMVOLTDDBTXDM2|Lith |
Product Type |
TWX Led Size 2 Wallpack, Led, Adjustable |
Wallpack |
Short Description |
- |
LED Wall Luminaire 39 W, 4470 lm, Textured Dark Bronze |
Special Features |
- |
Classic Dayform, The Twr1 Led Offers A Traditional Appearance And Is Powered By Advanced Leds |
|
average life |
100,000 |
- |
Brightness (Lumens) |
- |
4470 lm |
bulb type |
- |
LED |
dimensions |
9 x 4.5 x 13 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
6500 LM |
- |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
package quantity |
- |
1 CA |
pallet quantity |
- |
48 |
Power Source |
Hardwired |
- |
Standards Met |
- |
UL Listed;IESNA LM-79 and LM-80 |
Warranty |
- |
5 yr |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
TWX2 LED ALO 50K MVOLT DDBTXD |
TWR1 LED P3 50K MVOLT DDBTXD M |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
Wallpack |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Automotive & Parking,Education,Government,House of Worship,Offices & Banks,Parking Garage,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses |
Education, Hospitality, Offices & Banks |
environmental conditions |
OUTDOOR |
- |
Mounting |
SURFACE |
- |
standard |
CSADLC Standard |
cUL, UL |