Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
TWX3LEDAL050KMV0 |
TWR2LEDAL050KMV0 |
Manufacturer Number |
TWX3 LED ALO 50K MVOLT DDBTXD |
TWR2 LED ALO 50K MVOLT DDBTXD |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00194994620549 |
00193047218627 |
Weight per package |
18.1 (lbs/each) |
17.2 (lbs/each) |
Description |
TWX3LEDAL050KMV0 18W-108W Led Wallpack 5K Adj Lumen 2900-13850LM
Lithonia Lighting® TWX Led Wall Pack Family’S Ground-Up Design Delivers Superior Illumination In A Traditional Form While Providing The Low Initial Cost That Customers Demand. TWX Led Wall Packs Feature Premium Borosilicate Glass Lenses That Work In Conjunction With The High-Efficiency Light Engine to Provide Superior Illumination While Minimizing Wasted Up-Light. The New Slim Design Creates A Less Obtrusive Appearance On The Building While Still Fully Covering The Unsightly Stains Leftover From Typical Me
|
TWR2LEDAL050KMV0 *Discontinued* 21-87W Led Trad WLPK 50K Adj Lumen
00193047218627|0001930|00193047218627|19304721862|21862|TWR2LEDAL050KMV0LTDDBTXD|TWR2LEDALO50KMVOLTDDBTXD|Itt-Lithoniaacuity TWR2LEDAL050KMV0LTDDBTXD|Itt-Lithoniaacuity TWR2LEDALO50KMVOLTDDBTXD|Lit Lithonia Juno Mark Iota TWR2LEDAL050KMV0LTDDBTXD|Lit Lithonia Juno Mark Iota TWR2LEDALO50KMVOLTDDBTXD|Lith TWR2LEDAL050KMV0LTDDBTXD|Lith TWR2LEDALO50KMVOLTDDBTXD|Lithonia Light TWR2LEDAL050KMV0LTDDBTXD|Lithonia Light TWR2LEDALO50KMVOLTDDBTXD|Lithonia Lighting Abl Acuity TWR2LEDAL050KMV0LTDDBTXD|Lithonia Lighting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$288.09 (Each) |
$305.38 (Each) |
Carton/Reel |
$288.09 (1 Each) |
$305.38 (1 Each) |
Standard Packaging/Reel |
$288.09 (1 Each) |
$305.38 (1 Each) |
|
amperage rating |
- |
Light Commercial, Residential, Restroom |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
Red Dot |
Material |
Aluminum |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120-277 Volts |
Wattage |
108 |
87 |
|
Color |
Bronze |
SE |
color rendering index (cri) |
80 |
- |
color temperature |
5000 |
- |
Finish |
Textured |
Classroom, Conference Room, Corridor |
fixture material |
- |
aluminum |
Lens Color |
Clear |
- |
Lens Material |
Glass |
- |
Style |
Traditional |
Light Commercial, Residential, Restroom |
|
Height |
14 |
9 |
Length |
14 |
Light Commercial, Residential, Restroom |
Size |
- |
Light Commercial, Residential, Restroom |
Width |
5 |
17 |
|
Description |
18W-108W LED WALLPACK 5K ADJ LUMEN 2900-13850LM |
*DISCONTINUED* 21-87W LED TRAD WLPK 50K ADJ LUMEN |
extra long description |
LITH TWX3 LED ALO 50K MVOLT DDBTXD |
LITH TWR2-LED-ALO-50K-MVOLT-DDBTXD |
Features |
Contractor Select |
- |
Long Description |
Lithonia Lighting® TWX LED wall pack family’s ground-up design delivers superior illumination in a traditional form while providing the low initial cost that customers demand. TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical me |
00193047218627|0001930|00193047218627|19304721862|21862|TWR2LEDAL050KMV0LTDDBTXD|TWR2LEDALO50KMVOLTDDBTXD|ITT-LITHONIAACUITY TWR2LEDAL050KMV0LTDDBTXD|ITT-LITHONIAACUITY TWR2LEDALO50KMVOLTDDBTXD|LIT LITHONIA JUNO MARK IOTA TWR2LEDAL050KMV0LTDDBTXD|LIT LITHONIA JUNO MARK IOTA TWR2LEDALO50KMVOLTDDBTXD|LITH TWR2LEDAL050KMV0LTDDBTXD|LITH TWR2LEDALO50KMVOLTDDBTXD|Lithonia Light TWR2LEDAL050KMV0LTDDBTXD|Lithonia Light TWR2LEDALO50KMVOLTDDBTXD|Lithonia Lighting ABL ACUITY TWR2LEDAL050KMV0LTDDBTXD|Lithonia Lighting |
Product Type |
Wallpack |
Wall LL TWR2 Led Alo 50K TXT BRNZ |
Special Features |
- |
Light Commercial, Residential, Restroom |
|
average life |
100,000 |
Classroom, Conference Room, Corridor |
dimensions |
14 x 5 x 14 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
8500 |
- |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
pallet quantity |
- |
32 |
Power Source |
Hardwired |
- |
supply voltage |
- |
Classroom, Conference Room, Corridor |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
TWX3 LED ALO 50K MVOLT DDBTXD |
TWR2 LED ALO 50K MVOLT DDBTXD |
sub brand |
- |
Light Commercial, Residential, Restroom |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
Wallpack |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Automotive & Parking,Education,Government,Hospitality,House of Worship,Offices & Banks,Parking Garage,Sports and Recreation,Transportation,Warehouses |
Retail |
environmental conditions |
OUTDOOR |
Classroom, Conference Room, Corridor |
Mounting |
SURFACE |
SURFACE |
standard |
CSADLC Standard |
cUL,UL |