Item Comparison: C2LG6, TY2CPG6

Item

C2LG6 - 2" Wiring Duct Cover, Light Gray - Panduit

C2LG6
2" Wiring Duct Cover, Light Gray

$2.85 Foot

$342.00 (120 Feet)

QTY:
Feet
Add
TY2CPG6 - 2" Gray Duct Cover - Ty-Duct

TY2CPG6
2" Gray Duct Cover

$0.00 Foot

$0.00 (6 Feet)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 1,746 12
Vendor Panduit Ty-Duct
Catalog Number C2LG6 TY2CPG6
Manufacturer Number C2LG6 TY2CPG6
Category Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification Wire Duct and Covers Wire Duct and Covers
UNSPSC 39131712 - Wiring duct 39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN 00074983230808 00786210960173
Weight per package 0.094 (lbs/each) 0.135 (lbs/each)
Description C2LG6 2" Wiring Duct Cover, Light Gray
Wiring Duct Cover, PVC Material, 6 FT Length, 2.29 In Width, Light Gray, 0.094 LB
TY2CPG6 2" Gray Duct Cover
Wiring Duct Cover 2 Inch Wide Rigid PVC Gray
Minimum Order QTY 6 Units 6 Units
Unit/Foot $2.85 (Foot) $0.00 (Foot)
Carton/Reel $17.10 (6 Feet) $0.00 (6 Feet)
Standard Packaging/Reel $342.00 (120 Feet) $0.00 (6 Feet)
connection Snap-on -
Material PVC Rigid PVC
Color Light Gray Gray 0
Depth - 0.47 IN
Length 6 ft;1.8 m 6 in
Width 2.29 in;58.2 mm 2.25 in.
Description 2" WIRING DUCT COVER, LIGHT GRAY 2" GRAY DUCT COVER
extra long description PAN C2LG6 Panduct® C2LG6 Flush Duct -
Long Description Wiring Duct Cover, PVC Material, 6 ft Length, 2.29 in Width, Light Gray, 0.094 lb Wiring Duct Cover 2 Inch Wide Rigid PVC Gray
Product Type Wiring Duct Cover 2 Gray Duct Cover
Short Description Wiring Duct Cover, PVC, Light Gray -
Special Features Cover with Non-Slip Liner to Prevent Cover Slide, Flush Cover Design.Designed for Easy Install and Removal -
Color/Finish Light Gray -
for use with 2x2 and 4x4 Fiber-Duct Routing System -
media Yes -
package quantity 120 CT;6 PK -
Standards Met CE Compliant;CSA Certified;UL Recognized (File No. E147128);RoHS Compliant -
Made in USA yes -
Brand Panduit® Ty-Duct
Manufacturers Part Number C2LG6 TY2CPG6
sub brand Panduit -
Category Description WIRE DUCT AND COVERS WIRE DUCT AND COVERS
Type Flushed Duct Cover CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION
minimum qty 6 6
Status - Inactive
Weight 0.094 lb -
Application Indoor -
standard UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat