Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Ty-Duct |
Catalog Number |
F2X3LG6 |
TY2X3NPG6 |
Manufacturer Number |
F2X3LG6 |
TY2X3NPG6 |
Category |
Distribution Devices -
Ducts, Raceways, Runways, Tray
|
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Classification |
Wire Duct and Covers
|
Wire Duct and Covers
|
UNSPSC |
39131712 - Wiring duct
|
39131712 - Wiring duct
|
UPC/EAN/GTIN |
00074983375578 |
00786210957111 |
Weight per package |
0.353 (lbs/each) |
0.406 (lbs/each) |
Description |
F2X3LG6 2" X 3" Slotted Wiring Duct, Light Gray
The F2X3LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 3" (50.8 MM X 76.2 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
|
TY2X3NPG6 2X3 Narrow Slot Gray Duct
Wiring Duct Narrow Slot 2 Inch X 3 Inch Rigid PVC Gray
|
|
Minimum Order QTY |
6 Units |
1 Unit |
Unit/Foot |
$11.04 (Foot) |
$7.65 (Foot) |
Carton/Reel |
$66.24 (6 Feet) |
$459.00 (60 Feet) |
Standard Packaging/Reel |
$662.40 (60 Feet) |
$459.00 (60 Feet) |
|
connection |
Mounting Holes |
- |
Material |
PVC |
Rigid PVC |
|
Color |
Light Gray |
Gray 0 |
Style |
Slotted |
- |
|
Depth |
- |
3.14 lm |
Height |
3.12 |
- |
Length |
NA |
6 in |
Size |
2.00 x 3.00 |
- |
Width |
2.25 |
2.25 in. |
|
Description |
2" X 3" SLOTTED WIRING DUCT, LIGHT GRAY |
2X3 NARROW SLOT GRAY DUCT |
extra long description |
PAN F2X3LG6 Panduct® F2X3LG6 Base W |
- |
Features |
The Panduct(R) type F narrow slot wiring duct has a nominal duct size of 2W x 3H (50.8mm x 76.2mm) and is 6' long. It is light gray and made of PVC. |
- |
Long Description |
The F2X3LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 3" (50.8 mm x 76.2 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray. |
Wiring Duct Narrow Slot 2 Inch X 3 Inch Rigid PVC Gray |
Product Type |
Type F Slotted Wiring Duct |
2X3 Narrow Slot Gray Duct |
Short Description |
Type F Slotted Wiring Duct, Light Gray, PVC |
- |
Special Features |
Provided with Mounting Holes |
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. |
|
media |
Yes |
- |
package quantity |
6 PK;60 CT |
- |
Resistance Properties |
Chemical Resistant |
- |
Standards Met |
UL Listed 94 V-0;NFPA 79-2007 Section 13.3.1;RoHS Compliant |
- |
|
|
Brand |
PANDUIT |
Ty-Duct |
Manufacturers Part Number |
F2X3LG6 |
TY2X3NPG6 |
|
Category Description |
WIRE DUCT AND COVERS |
WIRE DUCT AND COVERS |
Type |
Base Wiring Duct |
Wiring Duct |
|
|
|
Application |
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications |
- |
standard |
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved |