Item Comparison: TY527M, L14409C

Item

TY527M - 13.5" "Ty-Rap" Cable Tie - Ty-Rap

TY527M
13.5" "Ty-Rap" Cable Tie

$0.4572 Each

$228.60 (500 Each)

QTY:
Each
Add
L14409C - 14.5" Ivory Cable Tie - Catamount

L14409C
14.5" Ivory Cable Tie

$0.5804 Each

$2,902.00 (5000 Each)

QTY:
Each
Add
Nacogdoches 100 0
All Stores 40,200 54,400
Vendor Ty-Rap Catamount
Catalog Number TY527M L14409C
Manufacturer Number TY527M L-14-40-9-C
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00786210805115 00728494933153
Weight per package 0.014 (lbs/each) 0.004 (lbs/each)
Description TY527M 13.5" "Ty-Rap" Cable Tie
High Performance Cable Tie, Natural Color Nylon 6.6, Length Of 343MM (13.5 Inches) For Bundle Diameter Up to 102MM (4.02 Inches), Width Of 6.9MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
L14409C 14.5" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.045 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 LB
Minimum Order QTY 50 Unites 100 Unites
Unit/Foot $0.46 (Each) $0.58 (Each)
Carton/Reel $22.86 (50 Each) $58.04 (100 Each)
Standard Packaging/Reel $228.60 (500 Each) $2,902.00 (5000 Each)
Material - Nylon/Polyamide 6.6
Color - Ivory
Style - Intermediate
Length 13.5 14.287 in;362.9 mm
Thickness 0.06 0.045 in;1.13 mm
Width 0.27 0.14 in;3.56 mm
Description 13.5" "TY-RAP" CABLE TIE 14.5" IVORY CABLE TIE
Extra Long Description ABB TY527M CABLE TIE 120LB 13 IN NA ABB L-14-40-9-C CABLE TIE 40LB 14
Features - Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm (14.287 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Long Description High Performance Cable Tie, Natural Color Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.045 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 lb
Product Type Cable Tie 120LB 13 In Nat Nyl 2-PC Cable Tie
Short Description - Cable Tie, Nylon/Polyamide 6.6, Ivory, 14.287;362.9 mm
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time -
Bundle Diameter - 0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Maximum Operating Temperature - +85 °C;+185 °F
Package Quantity - 5000 PK;100 CT
Standards Met - UL/EN/CSA62275 Listed
Tensile Strength 120 40 lb/178 N
Brand ABB - Installation Products Catamount
Manufacturers Part Number TY527M L-14-40-9-C
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type HIGH PERFORMANCE INTERMEDIATE
Minimum Qty 50 100
Weight - 0.004 lb
Standard UL E49405 / UL E49405 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat