Item Comparison: UAG12, 21101

Item

UAG12 - 1/2" Ua Sealtite Conduit, Bonded Ul 100' - Flexible Conduit

UAG12
1/2" Ua Sealtite Conduit, Bonded Ul 100'

$1.687 Foot

$168.70 (100 Feet)

QTY:
Feet
Add
21101 - Ul Steel LT 1/2 X 100FT Gray - Electri-Flex

21101
Ul Steel LT 1/2 X 100FT Gray

$3.1761 Each

$317.61 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12,394 700
Vendor Flexible Conduit Electri-Flex
Catalog Number UAG12 21101
Manufacturer Number 55082603 21101
Category Enhanced Commodity Codes - Conduit & Raceways Conduit & Raceways - Liquid Tight Conduit
Classification Liquid Tight Liquid Tight
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00032886042317 00782673211012
Weight per package 0.3 (lbs/ft) 0.32 (lbs/each)
Description UAG12 1/2" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 LB/100 FT
21101 Ul Steel LT 1/2 X 100FT Gray
La 11 Gray 1/2IN. 100FT CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Minimum Order QTY 100 1 Unit
Unit/Foot $1.69 (Foot) $3.18 (Each)
Carton/Reel $168.70 (100 Feet) $3.18 (1 Each)
Standard Packaging/Reel $168.70 (100 Feet) $317.61 (100 Each)
Material Jacket: Thermoplastic;Core: Steel Steel
Color Gray Gray
Finish Hot Dip Galvanized -
Style Titan2(TM) UL -
Length 100 ft 100
Description 1/2" UA SEALTITE CONDUIT, BONDED UL 100' UL STEEL LT 1/2 X 100FT GRAY
extra long description SWC 55082603 Titan2 Type UL Liquidt E-FLEX 21101 LA 11 GRAY 1/2IN. 100F
Features - A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Long Description Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 lb/100 ft LA 11 GRAY 1/2IN. 100FT CTN. A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Product Type Liquidtight Flexible Conduit La 11 Gray 1/2IN. 100FT CTN.
Short Description Liquidtight Flexible Conduit, 1/2 in x 100 ft, Thermoplastic, Gray -
Special Features Corrosion Resistant;Oil Resistant;Sunlight Resistant -
Bend Radius 4 in -
Conduit Inner Diameter 0.622 to 0.642 in -
Conduit Outer Diameter 0.82 to 0.84 in -
Maximum Operating Temperature +176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) -
media - Yes
Minimum Operating Temperature -67 °F;-55 °C -
outside diameter 830 -
package quantity 100 CT -
Standards Met UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356 -
Made in USA yes -
Brand Flexible Conduit Electri-Flex
Manufacturers Part Number 55082603 21101
sub brand Titan2 Liquatite
Category Description Liquid Tight Liquid Tight
Type LTM-UL LA
Trade Size 1/2 in 1/2
Weight 30 lb/100 ft 32
Application Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment -
standard - UL, CSA, CE
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat