Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
UAG12 |
UAG12500 |
Manufacturer Number |
55082603 |
6202-45-00 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Flexible Conduit -
Flexible Metallic Conduit
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886042317 |
00077680119988 |
Weight per package |
0.3 (lbs/ft) |
0.3 (lbs/ft) |
Description |
UAG12 1/2" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 LB/100 FT
|
UAG12500 1/2" Ua Sealtite Conduit, Bonded Ul 500'
Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 Inch Diameter, 500 Foot Reel
|
|
Minimum Order QTY |
100 |
500 |
Unit/Foot |
$1.69 (Foot) |
$1.69 (Foot) |
Carton/Reel |
$168.70 (100 Feet) |
$843.50 (500 Feet) |
Standard Packaging/Reel |
$168.70 (100 Feet) |
$843.50 (500 Feet) |
|
Material |
Jacket: Thermoplastic;Core: Steel |
Steel |
|
Color |
Gray |
Gray |
Finish |
Hot Dip Galvanized |
PVC |
Jacket Material |
- |
PVC |
Style |
Titan2(TM) UL |
- |
|
|
Description |
1/2" UA SEALTITE CONDUIT, BONDED UL 100' |
1/2" UA SEALTITE CONDUIT, BONDED UL 500' |
extra long description |
SWC 55082603 Titan2 Type UL Liquidt |
AFC 6202-45-00 1/2" UL LT LFMC GRA |
Features |
- |
UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code. |
Long Description |
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 lb/100 ft |
UL LIQUID-TUFF™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 inch Diameter, 500 Foot Reel |
Product Type |
Liquidtight Flexible Conduit |
1/2" Ul LT LFMC Gray 500' RL |
Short Description |
Liquidtight Flexible Conduit, 1/2 in x 100 ft, Thermoplastic, Gray |
1/2" UL LT LFMC GRAY 500' RL |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
UL bonded strip 3/8in - 1.25in for grounding. UL Liquidtight all sizes. Sunlight resistant. Flame retardant PVD jacket. Hot dipped zinc galvanized steel low carbon steel core. |
|
Bend Radius |
4 in |
- |
Conduit Inner Diameter |
0.622 to 0.642 in |
- |
Conduit Outer Diameter |
0.82 to 0.84 in |
- |
Inside Diameter |
- |
0.622/0.642 |
Maximum Operating Temperature |
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) |
- |
Minimum Operating Temperature |
-67 °F;-55 °C |
- |
outside diameter |
830 |
0.820/0.840 |
package quantity |
100 CT |
- |
Standards Met |
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55082603 |
55082605 |
sub brand |
- |
LIQUID-TUFF |
|
Category Description |
Liquid Tight |
Liquid Tight |
Type |
LTM-UL |
Liquidtight Flexible Metal Conduit |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |
For Service Entrance Wiring Upto 6 FT |
Temperature Rating |
- |
176 |