Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Electri-Flex |
Catalog Number |
UAG34 |
22101 |
Manufacturer Number |
55082703 |
22101 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Conduit & Raceways -
Liquid Tight Conduit
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886042324 |
00782673221011 |
Weight per package |
0.38 (lbs/ft) |
0.53 (lbs/each) |
Description |
UAG34 3/4" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 5 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 38 LB/100 FT
|
22101 Ul Steel LT 3/4 X 100FT Gray
La 12 Gray 3/4 In.100 FT.CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
|
|
Minimum Order QTY |
100 |
1 Unit |
Unit/Foot |
$2.30 (Foot) |
$1.95 (Foot) |
Carton/Reel |
$229.60 (100 Feet) |
$194.52 (100 Feet) |
Standard Packaging/Reel |
$229.60 (100 Feet) |
$194.52 (100 Feet) |
|
Material |
Jacket: Thermoplastic;Core: Steel |
Steel |
|
Color |
Gray |
Gray |
Finish |
Hot Dip Galvanized |
- |
Style |
Titan2(TM) UL |
- |
|
|
Description |
3/4" UA SEALTITE CONDUIT, BONDED UL |
UL STEEL LT 3/4 X 100FT GRAY |
extra long description |
SWC 55082703 Titan2 Type UL Liquidt |
E-FLEX 22101 LA 12 GRAY 3/4 IN.100 |
Features |
- |
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant. |
Long Description |
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 5 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 38 lb/100 ft |
LA 12 GRAY 3/4 IN.100 FT.CTN. A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations. |
Product Type |
Liquidtight Flexible Conduit |
La 12 Gray 3/4 In.100 FT.CTN. |
Short Description |
Liquidtight Flexible Conduit, 3/4 in x 100 ft, Thermoplastic, Gray |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
5 in |
- |
Conduit Inner Diameter |
0.82 to 0.84 in |
- |
Conduit Outer Diameter |
1.03 to 1.05 in |
- |
Maximum Operating Temperature |
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-67 °F;-55 °C |
- |
outside diameter |
1040 |
- |
package quantity |
100 CT |
- |
Standards Met |
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356 |
- |
|
|
Brand |
Flexible Conduit |
Electri-Flex |
Manufacturers Part Number |
55082703 |
22101 |
sub brand |
Titan2 |
Liquatite |
|
Category Description |
Liquid Tight |
Liquid Tight |
Type |
LTM-UL |
LA |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |
- |
standard |
- |
UL, CSA, CE |