Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
UAG34PCS |
UAG341000 |
Manufacturer Number |
N/A |
6203-60-00 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Flexible Conduit -
Flexible Metallic Conduit
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
88580000300 |
00077680120090 |
Weight per package |
0.38 (lbs/ft) |
0.38 (lbs/ft) |
Description |
UAG34PCS 3/4" Ua Sealtite Conduit, Bonded Ul PCS
|
UAG341000 3/4" Ua Sealtite Conduit, Bonded Ul 1000'
Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, 1000 FT Length, Jack: PVC Material, Galvanized, Gray, 4.25 In Bend Radius, -80 °F, 60 °F (Wet), 70 °F (Oil), -30 °F (Low Temperature) Operating Temperature, 176 °F, 140 °F (Wet), 158 °F (Oil), -22 °F (Low Temperature) Operating Temperature, 49 LB/100 FT
|
|
Minimum Order QTY |
10 Units |
1,000 |
Unit/Foot |
$2.30 (Foot) |
$2.30 (Foot) |
Carton/Reel |
$2.30 (1 Feet) |
$2,296.00 (1000 Feet) |
Standard Packaging/Reel |
$2.30 (1 Feet) |
$2,296.00 (1000 Feet) |
|
|
Color |
- |
Gray |
Finish |
- |
Galvanized |
Jacket Material |
- |
PVC |
|
|
Description |
3/4" UA SEALTITE CONDUIT, BONDED UL PCS |
3/4" UA SEALTITE CONDUIT, BONDED UL 1000' |
extra long description |
- |
AFC 6203-60-00 3/4" UL LT LFMC GRA |
Features |
- |
UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code. |
Long Description |
- |
Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, 1000 ft Length, Jack: PVC Material, Galvanized, Gray, 4.25 in Bend Radius, -80 °F, 60 °F (Wet), 70 °F (Oil), -30 °F (Low Temperature) Operating Temperature, 176 °F, 140 °F (Wet), 158 °F (Oil), -22 °F (Low Temperature) Operating Temperature, 49 lb/100 ft |
Product Type |
- |
Flexible Conduit |
Short Description |
- |
Flexible Conduit, 3/4 in x 1000 ft, PVC, Gray |
Special Features |
- |
Sunlight Resistant |
|
Bend Radius |
- |
4.25 in |
Conduit Inner Diameter |
- |
0.82 to 0.84 in |
Conduit Outer Diameter |
- |
1.03 to 1.05 in |
Inside Diameter |
- |
0.820/0.840 |
Maximum Operating Temperature |
- |
176 °F;140 °F (Wet);158 °F (Oil);-22 °F (Low Temperature) |
Minimum Operating Temperature |
- |
-80 °F, 60 °F (Wet);70 °F (Oil);-30 °F (Low Temperature) |
outside diameter |
- |
1.030/1.050 |
package quantity |
- |
1000 CT |
Standards Met |
- |
UL Standard: 360;CSA C22.2 No. 56;RoHS Compliant;NFPA 70, NEC 350 Certified |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
- |
6203-60-00 |
sub brand |
- |
LIQUID-TUFF |
|
Category Description |
Liquid Tight |
Liquid Tight |
Type |
- |
Liquidtight Flexible Metal Conduit |
|
|
|
Application |
- |
Raised Computer Room Floor;Commercial;Wet Location;Hazardous Location;Outdoor Lighting |
Temperature Rating |
- |
176 |