Nacogdoches |
185 |
0 |
All Stores |
|
|
|
Vendor |
Kindorf |
Eaton |
Catalog Number |
UCN38 |
TN228 |
Manufacturer Number |
UCN38 |
TN228 ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Misc Fittings
|
Spring Nuts & Twirl Nuts
|
UNSPSC |
31161708 - Channel nuts
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00785991066180 |
00781011401733 |
Weight per package |
0.085 (lbs/each) |
0.09 (lbs/each) |
Description |
UCN38 3/8" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.673 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 8.5 LB/100
|
TN228 BLTD 3/8" Twirl Nut (Cone Nut)
Twirl Nut, Steel, Zinc Plated, 3/8 In Diameter, 0.09 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.02 (Each) |
$4.27 (Each) |
Carton/Reel |
$501.66 (100 Each) |
$4.27 (1 Each) |
Standard Packaging/Reel |
$501.66 (100 Each) |
$427.03 (100 Each) |
|
Material |
Carbon Steel |
Steel |
|
Finish |
Galvanized-Krom/Standard |
Zinc Plated |
|
Diameter |
- |
3/8 in |
Height |
0.673 in;17.1 mm |
- |
Size |
3/8 in |
3/8 In-16 TPI |
Width |
1.338 in;33.99 mm |
- |
|
Description |
3/8" CHANNEL CONE NUT |
BLTD 3/8" TWIRL NUT (CONE NUT) |
extra long description |
ABB UCN38 UNIVERSAL CHANNEL CONE NU |
B-LINE TN228ZN TWIRL-NUT, 3/8"-16 T |
Features |
Cone Nut, Universal, Size 3/8 Inch, Steel |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Long Description |
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.673 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 8.5 lb/100 |
Twirl Nut, Steel, Zinc Plated, 3/8 in Diameter, 0.09 lb |
Product Type |
Universal Channel Cone Nut 3/8 In |
Twirl Nut |
Short Description |
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 3/8 in |
Twirl Nut, Steel, Zinc Plated, 3/8 in |
Special Features |
One size fits all strut depths |
Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100 |
|
connection size |
3/8 in - 16 |
- |
Connection Type |
UNC |
- |
dimensions |
- |
1.3750 IN X 0.8500 IN X 0.3750 IN |
package quantity |
100 CT |
1 CT;100 PK |
Standards Met |
- |
ASTM A307;SAE J429 or ASTM A563 |
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
UCN38 |
TN228ZN |
sub brand |
Kindorf(R) |
B-Line series |
|
Category Description |
MISC FITTINGS |
SPRING NUTS & TWIRL NUTS |
Type |
Cone Nut |
Nut |
|
|
Weight |
8.5 lb/100 |
0.09 lb |
|
Application |
Used to connect modular framing channels to accessories |
UtilityOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial |
standard |
- |
Not Applicable |