Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD2020201500 |
URD2020201000 |
Manufacturer Number |
URD2020201500 |
URD2020201000 |
Category |
Service Entrance Cable -
Seu
|
Service Entrance Cable -
Seu
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000156 |
80394000153 |
Weight per package |
0.564 (lbs/ft) |
0.564 (lbs/ft) |
Description |
URD2020201500 2/0-2/0-2/0-1 Urd Hunter Alu 1500'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 Awg Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 X 1.208 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
|
URD2020201000 2/0 2/0 2/0 Hunter Alu 1000'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 Awg Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 X 1.208 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 7
|
|
Minimum Order QTY |
1,500 |
1,000 |
Unit/Foot |
$2.07 (Foot) |
$2.07 (Foot) |
Carton/Reel |
$3,101.58 (1500 Feet) |
$2,067.72 (1000 Feet) |
Standard Packaging/Reel |
$3,101.58 (1500 Feet) |
$2,067.72 (1000 Feet) |
|
Conductor Size |
2/0-2/0-2/0 AWG |
2/0-2/0-2/0 AWG |
Current Rating |
150 A |
150 A |
Number of Conductors |
19 (Phase) |
19 (Phase) |
|
Conductor Material |
Aluminum Alloy |
Aluminum Alloy |
Insulation Material |
Polyethylene |
Polyethylene |
Jacket Material |
Metal Free Polyvinyl Chloride (PVC) |
Metal Free Polyvinyl Chloride (PVC) |
|
|
Additional Information |
Sunlight Resistant;Flame Retardant |
Sunlight Resistant;Flame Retardant |
Description |
2/0-2/0-2/0-1 URD HUNTER ALU 1500' |
2/0 2/0 2/0 HUNTER ALU 1000' |
Long Description |
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 AWG Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 x 1.208 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Com |
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 AWG Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 x 1.208 in Outside Diameter, 1000 ft Overall Length, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 7 |
Product Type |
Type MC Cable |
Type MC Cable |
Short Description |
Type MC Cable, Stranded, 2/0-2/0-2/0 AWG, Aluminum Alloy Conductor |
Type MC Cable, Stranded, 2/0-2/0-2/0 AWG, Aluminum Alloy Conductor |
|
Maximum Operating Temperature |
+90 °C |
+90 °C |
outside diameter |
0.719 x 1.208 in |
0.719 x 1.208 in |
Solid/Strand |
Strand |
Strand |
Standards Met |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
|
|
Brand |
KING WIRE INC. |
KING WIRE INC. |
Manufacturers Part Number |
URD2020201500 |
URD2020201000 |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
|
|
Weight |
516/1000 lb/ft |
516/1000 lb/ft |
|
Application |
Wet/Dry and Interior Wiring |
Wet/Dry and Interior Wiring |